Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 19YE15 Welding Cable 4/0 Awg 10 Feet Length Black | AF6LWV

WESTWARD 19YE15 Welding Cable 4/0 Awg 10 Feet Length Black

Item: AF6LWV Model: 19YE15
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Cable
Conductor MaterialCopper
Conductor Size0.46 AWG
Insulation ColorBlack
Insulation MaterialNeoprene , Neoprene Rubber
Jacket ColorBlack
Length10 ft.
Length (straight Wireway)10 ft.
Length (wire And Cable)10 ft.
Max. Amps302A
Max. Voltage600V
Voltage600V
Wire Size4/0 AWG
ApplicationWelding Machines And Accessories
StandardsSAE J1127

Shipping Info:

Ship weight (kg) 3.132
Ship height (cm)49.53
Ship length (cm)49.53
Ship width (cm)2.29
HS code8544493080
Country of OriginIN

Product Variants

ProductModelJacket ColorInsulation MaterialInsulation ColorWire SizeMax. VoltageMax. AmpsVoltagePrice
WESTWARD 19YE44 Welding Cable 4/0 Awg 100 Feet Length Red | AF6KTW 19YE44RedNeopreneRed4/0 AWG600V302A600V€1,079.50
WESTWARD 19YE16 Welding Cable 4/0 Awg 25 Feet Length Black | AF6LWW 19YE16BlackNeopreneBlack4/0 AWG600V302A600V€281.30
WESTWARD 19YE17 Welding Cable 4/0 Awg 100 Feet Length Black | AF6LWX 19YE17BlackNeopreneBlack4/0 AWG600V302A600V€1,378.53
WESTWARD 19YE42 Welding Cable 4/0 Awg 10 Feet Length Red | AF6LXZ 19YE42RedNeopreneRed4/0 AWG600V302A600V€109.14
WESTWARD 19YE43 Welding Cable 4/0 Awg 25 Feet Length Red | AF6LYA 19YE43RedNeopreneRed4/0 AWG600V302A600V€273.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 19YE15 Welding Cable 4/0 Awg 10 Feet Length Black
€118.30 /unit