Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 19YE43 Welding Cable 4/0 Awg 25 Feet Length Red | AF6LYA

WESTWARD 19YE43 Welding Cable 4/0 Awg 25 Feet Length Red

Item: AF6LYA Model: 19YE43
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€289.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Cable
Conductor MaterialCopper
Conductor Size0.46 AWG
Insulation ColorRed
Insulation MaterialNeoprene , Neoprene Rubber
Jacket ColorRed
Length25 ft.
Length (straight Wireway)25 ft.
Length (wire And Cable)25 ft.
Max. Amps302A
Max. Voltage600V
Voltage600V
Wire Size4/0 AWG
ApplicationWelding Machines And Accessories
StandardsSAE J1127
Temp. Rating150°F

Shipping Info:

Ship weight (kg) 7.8255
Ship height (cm)49.53
Ship length (cm)49.53
Ship width (cm)5.72
HS code8544493080

Product Variants

ProductModelJacket ColorInsulation MaterialInsulation ColorWire SizeMax. VoltageMax. AmpsVoltagePrice
WESTWARD 19YE44 Welding Cable 4/0 Awg 100 Feet Length Red | AF6KTW 19YE44RedNeopreneRed4/0 AWG600V302A600V€1,079.50
WESTWARD 19YE15 Welding Cable 4/0 Awg 10 Feet Length Black | AF6LWV 19YE15BlackNeopreneBlack4/0 AWG600V302A600V€112.98
WESTWARD 19YE16 Welding Cable 4/0 Awg 25 Feet Length Black | AF6LWW 19YE16BlackNeopreneBlack4/0 AWG600V302A600V€281.30
WESTWARD 19YE17 Welding Cable 4/0 Awg 100 Feet Length Black | AF6LWX 19YE17BlackNeopreneBlack4/0 AWG600V302A600V€1,378.53
WESTWARD 19YE42 Welding Cable 4/0 Awg 10 Feet Length Red | AF6LXZ 19YE42RedNeopreneRed4/0 AWG600V302A600V€109.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 19YE43 Welding Cable 4/0 Awg 25 Feet Length Red
€289.44 /unit