Flat Shipping

Flat Shipping at €24.99 + VAT

KINEDYNE VB2GOGRA Corner Protector, 4 Inch X 4 Inch X 11 Inch, Plastic, Red, 20 PK | CR6QWJ

KINEDYNE VB2GOGRA Corner Protector, 4 Inch X 4 Inch X 11 Inch, Plastic, Red, 20 PK

Item: CR6QWJ Model: VB2GOGRACross Ref: 54DC80
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€195.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Protector
Accessory TypeCorner Protector
ColorRed
For Use WithBulk Strap, Bulk Webbing
MaterialPlastic
Size4" x 4" x 11"
Compatible Tie Down TypeWebbing
Drop Length4"
Max. Compatible Webbing Width4"
Overall Length11"
Top Length4"

Shipping Info:

Ship weight (kg) 4.1625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorMaterialSizeAccessory TypePkg. Qty.Price
KINEDYNE VB13GRA Corner Protector, 11 Inch, Plastic, Orange | CR6QWD VB13GRAOrangePlastic11"Corner Protector1€11.52
KINEDYNE VB24GRA Corner Protector, 24 Inch, Plastic, Orange | CR6QWE VB24GRAOrangePlastic24"Corner Protector1€28.35
KINEDYNE BG24GRA Corner Protector, 24 Inch, Plastic, Red | CR6QWF BG24GRARedPlastic24"Corner Protector1€224.82
KINEDYNE VB36GRA Corner Protector, 36 Inch, Plastic, Orange | CR6QWG VB36GRAOrangePlastic36"Corner Protector1€43.26
KINEDYNE BG36GRA Corner Protector, 36 Inch, Plastic, Red | CR6QWH BG36GRARedPlastic36"Corner Protector1€320.66
KINEDYNE VB48GRA Corner Protector, 48 Inch, Plastic, Orange | CR6QWK VB48GRAOrangePlastic48"Corner Protector1€53.55
KINEDYNE 80134GRA Corner Protector, 5 29/32 Inch X 3 51/64 Inch, Rubber, Black | CR6QWL 80134GRABlackRubber5.906" x 3.797"Corner Protector1€14.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KINEDYNE VB2GOGRA Corner Protector, 4 Inch X 4 Inch X 11 Inch, Plastic, Red, 20 PK
€195.54 /unit