Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 19XH24 Mini Grease Gun Push Handle 1 Ounce | AF6LGK

WESTWARD 19XH24 Mini Grease Gun Push Handle 1 Ounce

Item: AF6LGK Model: 19XH24
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Grease Gun
ApplicationFor Everyday Lubrication Of Grease Fittings
Bulk Capacity1 oz.
Grease Gun FillBulk
Grease Gun Handle StylePush
Grease Gun Loading MethodBulk
IncludesUniversal Connector
Max. Operating Pressure1000 psi
Nozzle Extension TypeRigid Pipe
Pipe Length3 1/2"
Strokes Per Oz.32
Tether CapableNot Tether Capable
Tool Length8 1/2"
Tube ColorBlack
Tube MaterialSteel
Volume Per Stroke0.031 oz.

Shipping Info:

Ship weight (kg) 0.2565
Ship height (cm)5
Ship length (cm)23
Ship width (cm)5
HS code8424890000
Country of OriginIN

Product Variants

ProductModelGrease Gun Handle StyleMax. Operating PressureBulk CapacityTube ColorTube MaterialPipe LengthVolume Per StrokeStrokes Per Oz.Price
WESTWARD 15F211 Mini Grease Gun Lever Handle 6000 Psi | AA6ZAW 15F211Lever6000 psi-BlackSteel6"0.55g51€22.56
WESTWARD 4BY82 Mini Grease Gun Pistol Grip 4500 Psi | AD6WED 4BY82Pistol Grip4500 psi4 oz.GraySteel4"-60€22.66
WESTWARD 45CT42 Mini Grease Gun 3000 psi Black | AH9VXW 45CT42Pistol Grip3000 psi3 oz.BlackMetal4"0.014 oz.-€23.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 19XH24 Mini Grease Gun Push Handle 1 Ounce
€12.11 /unit