Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4BY82 Mini Grease Gun Pistol Grip 4500 Psi | AD6WED

WESTWARD 4BY82 Mini Grease Gun Pistol Grip 4500 Psi

Item: AD6WED Model: 4BY82
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Grease Gun
Bulk Capacity4 oz.
Cartridge Capacity3 oz.
Grease Gun Handle StylePistol Grip
Grease Gun Loading MethodCartridge
Max. Operating Pressure4500 psi
Nozzle Extension TypeRigid Pipe
Pipe Length4"
Strokes Per Oz.57 , 60
Tether CapableNot Tether Capable
Tool Length10"
Tube ColorGray
Tube MaterialSteel
Variable Stroke / Full StrokeFull Stroke
Barrel ColorGray
Barrel Length10"
Barrel MaterialSteel
Compatible Fitting StyleStandard
Dispensing Tip MaterialSteel
Dispensing Tip StyleStraight
IncludesCoupler
Loading MethodCartridge
Maximum Operating Pressure3500 psi
Nozzle MaterialSteel
Nozzle TypeRigid
Overall Height115 mm
Overall Width44 mm
Product TypeMini Manual Grease Gun
Rigid Pipe StyleStraight

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)5.08
Ship length (cm)27.94
Ship width (cm)12.7
HS code8205595560
Country of OriginIN

Product Details:

    • Variable Stroke / Full Stroke (Full Stroke)

Product Variants

ProductModelGrease Gun Handle StyleMax. Operating PressureBulk CapacityTube ColorTube MaterialPipe LengthVolume Per StrokeStrokes Per Oz.Price
WESTWARD 15F211 Mini Grease Gun Lever Handle 6000 Psi | AA6ZAW 15F211Lever6000 psi-BlackSteel6"0.55g51€22.56
WESTWARD 19XH24 Mini Grease Gun Push Handle 1 Ounce | AF6LGK 19XH24Push1000 psi1 oz.BlackSteel3 1/2"0.031 oz.32€13.67
WESTWARD 45CT42 Mini Grease Gun 3000 psi Black | AH9VXW 45CT42Pistol Grip3000 psi3 oz.BlackMetal4"0.014 oz.-€23.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4BY82 Mini Grease Gun Pistol Grip 4500 Psi
€22.36 /unit