Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 16Y611 Flush Trim Router Bit Carbide Tipped 1/2 In | AA8BYU

WESTWARD 16Y611 Flush Trim Router Bit Carbide Tipped 1/2 In

Item: AA8BYU Model: 16Y611
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlush Trim Router Bit
Bearing Dia.0.5"
Cutting Depth1 1/2"
Cutting Dia.1/2"
Cutting Length1 1/2"
Flute Length1 1/2"
MaterialCarbide Tipped
Number Of Flutes2
Overall Length3.719"
Shank Dia.1/2"
Shank Length1 3/4"
Sub-categoryLaminate And Trim Router Bit
Tip MaterialCarbide

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)9.4
Ship width (cm)2.79
HS code8207703040
Country of OriginCN

Product Variants

ProductModelMaterialCutting LengthOverall LengthShank Dia.Number Of FlutesShank LengthFlute LengthCutting Dia.Price
WESTWARD 16Y537 Flush Trim Router Bit, Carbide Tipped 1/2" Diameter, 3 Flutes | AA8BVP 16Y537Carbide Tipped1/2"2 1/8"1/4"31 1/4"1/2"1/2"€19.68
WESTWARD 16Y538 Flush Trim Router Bit Carbide Tipped 3/8 In | AA8BVQ 16Y538Carbide Tipped1"2.281"1/4"21.219"1"3/8"€26.77
WESTWARD 16Y549 Flush Trim Router Bit Carbide Tipped 1/2 In | AA8BWC 16Y549Carbide Tipped1"2.281"1/4"21 3/8"1"1/2"€25.12
WESTWARD 16Y561 Flush Trim Router Bit Solid Carbide1/4 In | AA8BWQ 16Y561Solid Carbide1/4"1.562"1/4"11"1/4"1/4"€23.42
WESTWARD 16Y579 Flush Trim Router Bit Carbide Tipped 1/2 In | AA8BXK 16Y579Carbide Tipped1"3.094"1/2"21.719"1"1/2"€18.60
WESTWARD 16Y589 Flush Trim Router Bit Carbide Tipped 1/4 In | AA8BXW 16Y589Carbide Tipped1"2 5/8"1/4"21.312"1"1/4"€29.07
WESTWARD 16Y590 Flush Trim Router Bit Carbide Tipped 3/8 In | AA8BXX 16Y590Carbide Tipped0.562"2.187"1/4"21 1/4"0.562"3/8"€14.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 16Y611 Flush Trim Router Bit Carbide Tipped 1/2 In
€27.94 /unit