Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 16Y590 Flush Trim Router Bit Carbide Tipped 3/8 In | AA8BXX

WESTWARD 16Y590 Flush Trim Router Bit Carbide Tipped 3/8 In

Item: AA8BXX Model: 16Y590
In Stock

Get it by Friday, Jan 23

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.65
10% off
€16.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Flush Trim Router Bit
Application For Trimming High Pressure Plastic Laminates Flush With Edge Band Or Substrate
Bearing Dia. 3/8"
Cutter Dia. 3/8"
Cutting Depth 0.562"
Drilling Tool Configuration Individual
End Mill Application Roughing/Finishing
Flute Length 1/2"
Length Of Cut 1/2"
Material - Machining Carbide Tipped
Measurement System Fractional Inch
Overall Length 2 7/32"
Primary Material Application Wood
Primary Material Application Iso Code O
Shank Dia. 1/4"
Shape Flush Trim
Sub-category Laminate And Trim Router Bit

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)7.87
Ship width (cm)3.05
HS code8207703040
Country of OriginCN

Product Variants

ProductModelCutter Dia.Overall LengthMaterialShank Dia.Cutting LengthNumber Of FlutesEnd Mill ApplicationShank LengthPrice
WESTWARD 16Y537 Flush Trim Router Bit, Carbide Tipped 1/2" Diameter, 3 Flutes | AA8BVP 16Y5371/2"---1/2"-Finishing1 3/16"€25.95
WESTWARD 16Y538 Flush Trim Router Bit Carbide Tipped 3/8 In | AA8BVQ 16Y5383/8"2 19/32"Carbide Tipped1/4"1"2Roughing/Finishing1 7/32"€28.27
WESTWARD 16Y549 Flush Trim Router Bit Carbide Tipped 1/2 In | AA8BWC 16Y5491/2"2 19/32"Carbide Tipped-1"-Roughing/Finishing1 3/16"€28.38
WESTWARD 16Y561 Flush Trim Router Bit Solid Carbide1/4 In | AA8BWQ 16Y5611/4"1 9/16"Carbide1/4"1/4"1Roughing/Finishing1"€34.72
WESTWARD 16Y579 Flush Trim Router Bit Carbide Tipped 1/2 In | AA8BXK 16Y5791/2"3 3/32"Carbide Tipped1/2"1"2Roughing/Finishing1 11/16"€24.51
WESTWARD 16Y589 Flush Trim Router Bit Carbide Tipped 1/4 In | AA8BXW 16Y5891/4"2 5/8"Carbide Tipped1/4"1"2Roughing/Finishing1 5/16"€31.19
WESTWARD 16Y592 Flush Trim Router Bit Carbide Tipped 1/2 In | AA8BXZ 16Y5921/2"2 1/8"Carbide Tipped1/4"--Roughing/Finishing1 3/16"€20.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 16Y590 Flush Trim Router Bit Carbide Tipped 3/8 In
€18.65 /unit