Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 15F214 Barrel Pump Lever Action | AA6ZAZ

WESTWARD 15F214 Barrel Pump Lever Action

Item: AA6ZAZ Model: 15F214
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrel Pump
Action TypeLever
Compatible ChemicalsAutomatic Transmission Fluid, Motor Oil
Container Size15 gal. to 55 gal.
For Container TypeDrum
For Media TypeAutomatic Transmission Fluid, Motor Oil
For Use WithDiesel & Kerosene, Heating Oils, Heavy & Light Oils, Motor Oils, Oil Based Fluids
IncludesPump With Clear Tube Barrel , 2 In Bung , Telescopic Suction Tube
Includes Bung AdapterNo
Includes Discharge HoseNo
Includes NozzleNo
Includes SpoutYes
Includes Suction TubeYes
MeteredNo
Ounces Per Stroke10 oz./stroke
Power SourceHand Operated
TypeLever Action
Max. Flow Rate10 oz./stroke
Pump Package TypeBasic Pump With Spout

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)6.6
Ship length (cm)50.55
Ship width (cm)16.51
HS code8413200000
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 15F214 Barrel Pump Lever Action
€77.70 /unit