Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 13H886 Telephone Modular Plug Crimper Ratchet | AA4XYJ

WESTWARD 13H886 Telephone Modular Plug Crimper Ratchet

Item: AA4XYJ Model: 13H886
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTelephone Modular Plug Crimper
AdjustableManual
Adjustment TypeManual
CutsNo
Handle MaterialTPR
Handle TypeTPR
Overall Length9 7/8"
Crimper StyleRatchet Crimper
For Cable TypeRG59, RG6
For Connector TypePhone Connectors
Grip StyleStandard Cushion
Includes Crimping DieNo
InsulatedNo

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)12.7
Ship length (cm)28.96
Ship width (cm)23.11
HS code8203206060
Country of OriginCN

Product Details:

    • Strips (No)

Product Variants

ProductModelHandle TypeOverall LengthCutsAdjustableAdjustment TypeHandle MaterialPrice
WESTWARD 13H885 Telephone Modular Plug Crimper Manual | AA4XYH 13H885Polypropylene7 7/8"NoManualManual-€40.02
WESTWARD 13H887 Telephone Modular Plug Crimper Ratchet | AA4XYK 13H887Polypropylene9"NoManualManual-€89.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13H886 Telephone Modular Plug Crimper Ratchet
€38.39 /unit