Flat Shipping

Flat Shipping at €24.99 + VAT

TESA BROWN SHARPE 6130107 Digital 3-Point Inside Micrometer, 0.4-0.48 Inch Range, IP54 | CU6KKZ

TESA BROWN SHARPE 6130107 Digital 3-Point Inside Micrometer, 0.4-0.48 Inch Range, IP54

Item: CU6KKZ Model: 6130107Cross Ref: 54VK52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,637.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInside Micrometer
Accuracy+/-0.00016"
Battery SizeCR2032
Case IncludedYes
Contact Point MaterialSteel
Contact Point ShapeCurved
Coolant ResistantNo
Data Output TypeCable
Display TypeLCD
Included CertificationCertificate of Inspection, Declaration of Conformity
IncludesUser Manual
Includes BatteryYes
Inside Micrometer Type3-Point Inside Micrometer
Ip RatingIP54
Maximum Measurement - Inch0.48"
Maximum Measurement - Mm12 mm
Maximum Measuring Depth2.17"
Minimum Measurement - Inch2/5"
Minimum Measurement - Mm10 mm
Movement Of Screw1"
Number Of Micrometers1
Operation TypeDigital
Range0.4" to 0.48"
Resolution0.00005", 0.001 mm
Spc OutputYes
StandardsDIN 863 T4 (C1)
Thimble TypeRatchet Stop

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
TESA BROWN SHARPE 00880101 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.275-0.35 Inch Range | CU6KJN 0088010100880101€692.94
TESA BROWN SHARPE 00880102 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.35-0.425 Inch Range | CU6KJP 0088010200880102€684.69
TESA BROWN SHARPE 00880103 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.425-0.5 Inch Range | CU6KJQ 0088010300880103€712.61
TESA BROWN SHARPE 00880401 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.5-0.6 Inch Range | CU6KJR 0088040100880401€741.04
TESA BROWN SHARPE 00880402 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.6-0.7 Inch Range | CU6KJT 0088040200880402€751.73
TESA BROWN SHARPE 06130110 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.67-0.79 Inch Range | CU6KJU 0613011006130110€1,507.53
TESA BROWN SHARPE 00880403 BROWN & SHARPE Mechanical 3-Point Inside Micrometer, 0.7-0.8 Inch Range | CU6KJV 0088040300880403€724.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 6130107 Digital 3-Point Inside Micrometer, 0.4-0.48 Inch Range, IP54
€1,637.16 /unit