Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 12G708 Hole Saw Set Bi-metal 8 Pcs | AA4EBZ

WESTWARD 12G708 Hole Saw Set Bi-metal 8 Pcs

Item: AA4EBZ Model: 12G708
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€70.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Hole Saw Kit
Arbor DesignIncluded
Arbor Hole1/4"
Impact RatedNo
Max. Cutting Depth1 1/2"
Number Of Pieces8
Pilot Drill Size1/4" x 3"
Pitch StyleVariable Pitch And Positive Rake
Primary Material ApplicationMetal
Primary Saw ApplicationMetal
Replacement Pilot Drill No.Mfr. No. 9341
TeethPositive Rake Variable Pitch
Teeth Per Inch4/6
TypeBi Metal
Thread Size1/2"-20, 5/8"-18

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)6.6
Ship length (cm)21.84
Ship width (cm)15.75
HS code8207502055
Country of OriginCN

Product Variants

ProductModelNumber Of PiecesPilot Drill SizePrimary Material ApplicationArbor DesignMax. Cutting DepthImpact RatedTeeth Per InchRange Of Saw SizesPrice
WESTWARD 12G707 Hole Saw Set Bi-metal 8pcs | AA4EBY 12G70781/4" x 3"MetalIncluded1 1/2"No4/6-€64.10
WESTWARD 12G709 Hole Saw Set Bi-metal 30 Pcs | AA4ECA 12G709301/4" x 3", 1/4" x 4 5/16"MetalIncluded1 1/2"No4/60.75" to 6"€393.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 12G708 Hole Saw Set Bi-metal 8 Pcs
€70.55 /unit