BALDOR EM44156T-4 Three Phase Enclosed Motor, 460V, 1190 RPM, 60 HZ, 150 HP, TEFC, 447T | AJ6ULT

BALDOR / DODGE EM44156T-4 Three Phase Motor, 460V, 1200 RPM, 60 Hz, 150 hp, TEFC, 447T Frame

Item: AJ6ULT Model: EM44156T-4
In Stock

Get it by Tuesday, Jun 10

€30,232.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
ClassStock
Conduit Box PositionF1
Duty CycleContinuous
Frame447T
Frequency60 Hz
Full Load Amps170A
Hp150 hp
Insulation ClassClass F
Lead6#2
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm1190 RPM
Nema DesignB
No. Of Motor Leads6
No. Of Poles6
Phase3
Service Factor1.15
TypeA44120M
Voltage460V AC
Wire Size2 AWG

Shipping Info:

Ship weight (kg) 1156.95
Ship height (cm)49.01
Ship length (cm)122.53
Ship width (cm)49.01
HS code85015381
Country of OriginUS

Product Details:

    • Drive End Bearing: 90BC03J30X
    • Nameplate No.: NP2383L

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE EM44156T-4 Three Phase Motor, 460V, 1200 RPM, 60 Hz, 150 hp, TEFC, 447T Frame
€30,232.10 /unit