Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 12G709 Hole Saw Set Bi-metal 30 Pcs | AA4ECA

WESTWARD 12G709 Hole Saw Set Bi-metal 30 Pcs

Item: AA4ECA Model: 12G709
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€364.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Hole Saw Kit
Arbor DesignIncluded
Arbor Hole1/4"
Impact RatedNo
Max. Cutting Depth1 1/2"
Number Of Pieces30
Pilot Drill Size1/4" x 3", 1/4" x 4 5/16"
Pitch StyleVariable Pitch And Positive Rake
Primary Material ApplicationMetal
Primary Saw ApplicationMetal
Range Of Saw Sizes0.75" to 6"
Replacement Pilot Drill No.Mfr. No. 9341
TeethPositive Rake Variable Pitch
Teeth Per Inch4/6
TypeBi Metal
Thread Size1/2"-20, 5/8"-18

Shipping Info:

Ship weight (kg) 7.8525
Ship height (cm)7.62
Ship length (cm)48.77
Ship width (cm)35.05
HS code8207502055
Country of OriginCN

Product Variants

ProductModelNumber Of PiecesPilot Drill SizePrimary Material ApplicationArbor DesignMax. Cutting DepthImpact RatedTeeth Per InchRange Of Saw SizesPrice
WESTWARD 12G707 Hole Saw Set Bi-metal 8pcs | AA4EBY 12G70781/4" x 3"MetalIncluded1 1/2"No4/6-€64.10
WESTWARD 12G708 Hole Saw Set Bi-metal 8 Pcs | AA4EBZ 12G70881/4" x 3"MetalIncluded1 1/2"No4/6-€63.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 12G709 Hole Saw Set Bi-metal 30 Pcs
€364.46 /unit