Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 10Z723 Cabinet Rasp File Second Half Round 12 In | AA2RUU

WESTWARD 10Z723 Cabinet Rasp File Second Half Round 12 In

Item: AA2RUU Model: 10Z723
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet Rasp
Cut TypeSecond
FinishNatural
Length12"
PatternAmerican
Profile ShapeHalf Round
Teeth Per Inch6.5
Edge Cut StyleSingle
Face Cut StyleRasp Cut
File CoarsenessSecond Cut
File Length Without Tang12"
File Width1 3/8"
Handle Length12"
TaperTaper Towards Point
Thickness17/64"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)1.02
Ship length (cm)43.94
Ship width (cm)6.1
HS code8203109000
Country of OriginIN

Product Variants

ProductModelProfile ShapePrice
WESTWARD 10Z667 Cabinet Rasp File Round 14 In | AA2RRR 10Z667-€39.28
WESTWARD 10Z669 Cabinet Rasp File Half Round 8 In | AA2RRT 10Z669Half Round€11.44
WESTWARD 10Z670 Cabinet Rasp File Half Round 10 In | AA2RRU 10Z670Half Round€15.32
WESTWARD 10Z671 Cabinet Rasp File Half Round 12 In | AA2RRV 10Z671Half Round€19.51
WESTWARD 10Z718 Cabinet Rasp File Bastard Half Round 8 In | AA2RUN 10Z718Half Round€9.88
WESTWARD 10Z719 Cabinet Rasp File Bastard Half Round 10 In | AA2RUP 10Z719Half Round€10.35
WESTWARD 10Z720 Cabinet Rasp File Bastard Half Round 12 In | AA2RUQ 10Z720Half Round€16.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10Z723 Cabinet Rasp File Second Half Round 12 In
€20.87 /unit