Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10Z667 Cabinet Rasp File Round 14 In | AA2RRR

WESTWARD 10Z667 Cabinet Rasp File Round 14 In

Item: AA2RRR Model: 10Z667
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet Rasp
Cut TypeStandard
Length14"
Edge Cut StyleSingle
Face Cut StyleRasp Cut
File CoarsenessBastard Cut
File Length Without Tang14"
File Width1 1/2"
Handle Length14"
Profile ShapeRectangular
TaperTaper Towards Point
Thickness23/64"

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)0.76
Ship length (cm)48.01
Ship width (cm)5.08
HS code8203109000
Country of OriginIN

Product Variants

ProductModelProfile ShapePrice
WESTWARD 10Z669 Cabinet Rasp File Half Round 8 In | AA2RRT 10Z669Half Round€11.44
WESTWARD 10Z670 Cabinet Rasp File Half Round 10 In | AA2RRU 10Z670Half Round€15.32
WESTWARD 10Z671 Cabinet Rasp File Half Round 12 In | AA2RRV 10Z671Half Round€19.51
WESTWARD 10Z718 Cabinet Rasp File Bastard Half Round 8 In | AA2RUN 10Z718Half Round€9.88
WESTWARD 10Z719 Cabinet Rasp File Bastard Half Round 10 In | AA2RUP 10Z719Half Round€10.35
WESTWARD 10Z720 Cabinet Rasp File Bastard Half Round 12 In | AA2RUQ 10Z720Half Round€16.38
WESTWARD 10Z721 Cabinet Rasp File Second Half Round 8 Inch Length | AA2RUR 10Z721Half Round€11.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10Z667 Cabinet Rasp File Round 14 In
€39.79 /unit