Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10Z720 Cabinet Rasp File Bastard Half Round 12 In | AA2RUQ

WESTWARD 10Z720 Cabinet Rasp File Bastard Half Round 12 In

Item: AA2RUQ Model: 10Z720
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet Rasp
Cut TypeBastard
FinishNatural
Length12"
PatternAmerican
Profile ShapeHalf Round
Teeth Per Inch5.5
Edge Cut StyleSingle
Face Cut StyleRasp Cut
File CoarsenessBastard Cut
File Length Without Tang12"
File Width1 3/8"
Handle Length12"
TaperTaper Towards Point
Thickness17/64"

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)0.51
Ship length (cm)43.69
Ship width (cm)5.84
HS code8203109000
Country of OriginIN

Product Variants

ProductModelProfile ShapePrice
WESTWARD 10Z667 Cabinet Rasp File Round 14 In | AA2RRR 10Z667-€39.28
WESTWARD 10Z669 Cabinet Rasp File Half Round 8 In | AA2RRT 10Z669Half Round€11.44
WESTWARD 10Z670 Cabinet Rasp File Half Round 10 In | AA2RRU 10Z670Half Round€15.32
WESTWARD 10Z671 Cabinet Rasp File Half Round 12 In | AA2RRV 10Z671Half Round€19.51
WESTWARD 10Z718 Cabinet Rasp File Bastard Half Round 8 In | AA2RUN 10Z718Half Round€9.88
WESTWARD 10Z719 Cabinet Rasp File Bastard Half Round 10 In | AA2RUP 10Z719Half Round€10.35
WESTWARD 10Z721 Cabinet Rasp File Second Half Round 8 Inch Length | AA2RUR 10Z721Half Round€11.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10Z720 Cabinet Rasp File Bastard Half Round 12 In
€16.22 /unit