Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2RXD7 Enclosed Sign Holder Wall 18 x 24 Aluminium/pvc | AC3EKX

APPROVED VENDOR 2RXD7 Enclosed Sign Holder Wall 18 x 24 Aluminium/pvc

Item: AC3EKX Model: 2RXD7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Sign Holder
ColorSilver
Cover MaterialPVC
Frame MaterialAluminum
Height24"
Mounting StyleWall
Overall Height25"
Width18"
IncludesMounting Hardware
MaterialAluminum, PVC
Mounting LocationWall
Mounting MethodScrew
Overall Depth1/16"
Overall Width18"
Product TypeSign Holder

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)3.05
Ship length (cm)65.02
Ship width (cm)50.04
HS code8306300000
Country of OriginCN

Product Variants

ProductModelOverall HeightMounting StyleColorCover MaterialFrame MaterialHeightPrice
APPROVED VENDOR 2RXD8 Enclosure Sign Holder Wall 8-1/2 x 11 Aluminium/pvc | AC3EKY 2RXD812"WallSilverPVCAluminum-€30.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2RXD7 Enclosed Sign Holder Wall 18 x 24 Aluminium/pvc
€46.30 /unit