Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10Z696 Pipe Liner File Spl Cut Half Round 14 Inch Length | AA2RTQ

WESTWARD 10Z696 Pipe Liner File Spl Cut Half Round 14 Inch Length

Item: AA2RTQ Model: 10Z696
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Liner File
Cut TypeSPL
FinishNatural
Length14"
PatternAmerican
Profile ShapeHalf Round
Teeth Per Inch17/18
Edge Cut StyleSafe
Face Cut StyleDouble Cut
File Body FinishNatural
File CoarsenessSmooth Cut
File Length Without Tang14"
File Width1 3/8"
Handle Length14"
Number Of Cut Edges2
TaperTaper Towards Point
Thickness13/32"

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)1.02
Ship length (cm)49.78
Ship width (cm)6.1
HS code8203109000
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10Z696 Pipe Liner File Spl Cut Half Round 14 Inch Length
€26.66 /unit