Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01080.025.0062 Socket Set Screw Cup 1/4-20 x 5/8 - PK100 | AB8FVL 25J629

APPROVED VENDOR U01080.025.0062 Socket Set Screw, 1/4 In - 20 Thread Size, Plain, 5/8 In Lg., 1/4 In Drive Size, Cup, 100 Pk

Item: AB8FVL Model: U01080.025.0062Cross Ref: 25J629
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set Screw
ClassClass 3A
Decimal Equivalent0.25"
Drive Size1/4"
Drive TypeSquare Head
FinishPlain
GradeGrade 1018/1022
HardnessRockwell 15N 83
Head Height3/16"
Head Width1/4"
Length5/8"
MaterialCarbon Steel
Point Dia.1/8"
Point TypeCup
System Of MeasurementImperial
Thread Size1/4"-20
Thread TypeCoarse
Head TypeSquare
Overall Length5/8"
Point MaterialSteel
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.3442
Ship height (cm)1.78
Ship length (cm)8.89
Ship width (cm)8.64
HS code7318158020
Country of OriginTW

Product Variants

ProductModelThread SizeDrive SizeDecimal EquivalentPoint Dia.Head WidthHead HeightDrive TypeHardnessPkg. Qty.Price
APPROVED VENDOR U01080.025.0037 Socket Set Screw Cup 1/4-20 x 3/8 - PK100 | AB8FVK 25J628 U01080.025.00371/4"-201/4"0.25"1/8"1/4"3/16"Square HeadRockwell 15N 83100€17.48
APPROVED VENDOR U01080.025.0087 Socket Set Screw Cup 1/4-20 x 7/8 - PK100 | AB8FVM 25J630 U01080.025.00871/4"-201/4"0.25"1/8"1/4"3/16"Square HeadRockwell 15N 83100€36.17
APPROVED VENDOR U01080.025.0175 Socket Set Screw Cup 1/4-20 x 1-3/4 - PK100 | AB8FVN 25J631 U01080.025.01751/4"-201/4"0.25"1/8"1/4"3/16"Square HeadRockwell 15N 83100€48.62
APPROVED VENDOR U01080.025.0200 Socket Set Screw Cup 1/4-20 x 2 - PK100 | AB8FVP 25J632 U01080.025.02001/4"-201/4"0.25"1/8"1/4"3/16"Square HeadRockwell 15N 83100€51.08
APPROVED VENDOR U01080.025.0250 Socket Set Screw Cup 1/4-20 x 2 1/2 - PK50 | AB8FVQ 25J633 U01080.025.02501/4"-201/4"0.25"1/8"1/4"3/16"Square HeadRockwell 15N 8350€33.62
APPROVED VENDOR U01080.031.0062 Socket Set Screw Cup 5/16-18 x 5/8 - PK100 | AB8FVR 25J635 U01080.031.00625/16"-185/16"0.312"5/32"5/16"15/64"Square HeadRockwell 15N 83100€31.99
APPROVED VENDOR U01080.031.0175 Socket Set Screw Cup 5/16-18 x 1-3/4 - PK100 | AB8FVT 25J636 U01080.031.01755/16"-185/16"0.312"5/32"5/16"15/64"Square HeadRockwell 15N 83100€64.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01080.025.0062 Socket Set Screw, 1/4 In - 20 Thread Size, Plain, 5/8 In Lg., 1/4 In Drive Size, Cup, 100 Pk
€39.81 /unit