WESCO 273291 Galvanised Steel U-boat Truck With Handle, 1750 Lbs Capacity, 16 x 60 | AG7KAG

WESCO 273291 U-boat Truck With Handle, Galvanised Steel, 1750 lbs Capacity, 16 x 60 Inch Size

Item: AG7KAG Model: 273291Cross Ref: 741T02
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€501.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Boat Platform Truck
Deck MaterialGalvanized Steel
Load Capacity1750 lbs.
Number Of Caster Wheels6
Number Of Casters6
Overall Height60"
Overall Length63"
Overall Width16"
Platform StyleTread Plate
TiltingNo
Wheel MaterialPolyurethane
Accessory TypeU-Boat, U-BOAT:16x60, ZI, Galvanized Steel

Shipping Info:

Ship weight (kg) 45.9
Ship height (cm)152.4
Ship length (cm)160.02
Ship width (cm)40.64
Country of OriginCN

Product Variants

ProductModelDeck MaterialHandle TypeOverall LengthOverall WidthWheel MaterialPlatform StyleTiltingLoad CapacityPrice
WESCO 273290 Aluminum U-boat Truck With Steel Handle, 1750 Lbs Capacity, 23-3/4" x 49" | AG7KAD 273290AluminumSteel49"23 3/4"PolyurethaneOpenYes1750 lbs.-
RFQ
WESCO 273296 Aluminum U-boat Truck With Steel Handle, 1750 Lbs Capacity, 16" x 64" | AG7KAE 273296AluminumFolding64"16"PolyurethaneOpenYes1750 lbs.€695.39
RFQ
WESCO 270339 Aluminum U-boat Truck With Handle, 1322 Lbs Capacity, 16" x 63" | AG7KAF 270339AluminumRemovable63"16"PolyurethaneOpenYes-€436.52
RFQ
WESCO 273292 Galvanised Steel U-boat Truck With Handle, 1750 Lbs Capacity, 18" x 60" | AG7KAJ 273292Galvanized Steel-63"18"PolyurethaneTread PlateNo1750 lbs.€336.18
RFQ
WESCO 273295 Galvanized Steel U-boat Truck With Handle, 1750 Lbs Capacity, 24" x 63" | AG7KAK 273295Galvanized Steel-63"24"PolyurethaneTread PlateYes1750 lbs.€637.89
RFQ
WESCO 273293 Painted Steel U-boat Truck With Handle, 1750 Lbs Capacity, 17-1/2" x 53" | AG7KAL 273293--53"17 1/2"Mold On RubberSmoothYes1750 lbs.€275.66
RFQ
WESCO 273294 Painted Steel U-boat Truck With Handle, 1750 Lbs Capacity, 16-1/4" x 63" | AG7KAM 273294--63"16 1/4"Mold On RubberWoodYes1750 lbs.€299.72
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 273291 U-boat Truck With Handle, Galvanised Steel, 1750 lbs Capacity, 16 x 60 Inch Size
€501.56 /unit