WESCO 272560 Heavy Duty Steel Fork Extension, 7-3/4 x 2-3/8 x 63-3/8 | AG7KRD

WESCO 272560 Fork Extension, Heavy Duty, Steel, 7-3/4 x 2-3/8 x 63-3/8 Inch Size

Item: AG7KRD Model: 272560
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€463.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Extensions
ColorRed
MaterialSteel
Overall Height2 3/8"
Overall Length63 3/8"
Overall Width7 3/4"

Shipping Info:

Ship weight (kg) 48.6
Ship height (cm)6.03
Ship length (cm)160.97
Ship width (cm)19.69
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthColorMaterialOverall HeightPrice
WESCO 272558 Heavy Duty Steel Fork Extension, 6-3/4" x 2-3/8" x 63-3/8" | AG7KRB 27255863 3/8"6 3/4"RedSteel2 3/8"€371.68
RFQ
WESCO 272559 Heavy Duty Steel Fork Extension, 6-3/4" x 2-3/8" x 75-3/8" | AG7KRC 27255975 3/8"6 3/4"RedSteel2 3/8"€378.95
RFQ
WESCO 272561 Heavy Duty Steel Fork Extension, 7-3/4" x 2-3/8" x 75-3/8" | AG7KRE 27256175 3/8"7 3/4"RedSteel2 3/8"€449.41
RFQ
WESCO 272562 Heavy Duty Steel Fork Extension, 8-3/4" x 2-3/8" x 75-3/8" | AG7KRF 27256275 3/8"8 3/4"RedSteel2 3/8"€450.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 272560 Fork Extension, Heavy Duty, Steel, 7-3/4 x 2-3/8 x 63-3/8 Inch Size
€463.73 /unit