WESCO 272559 Heavy Duty Steel Fork Extension, 6-3/4 x 2-3/8 x 75-3/8 | AG7KRC

WESCO 272559 Fork Extension, Heavy Duty, Steel, 6-3/4 x 2-3/8 x 75-3/8 Inch Size

Item: AG7KRC Model: 272559
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€378.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Extensions
ColorRed
MaterialSteel
Overall Height2 3/8"
Overall Length75 3/8"
Overall Width6 3/4"

Shipping Info:

Ship weight (kg) 51.3
Ship height (cm)6.03
Ship length (cm)191.45
Ship width (cm)17.15
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthColorMaterialOverall HeightPrice
WESCO 272558 Heavy Duty Steel Fork Extension, 6-3/4" x 2-3/8" x 63-3/8" | AG7KRB 27255863 3/8"6 3/4"RedSteel2 3/8"€371.68
RFQ
WESCO 272560 Heavy Duty Steel Fork Extension, 7-3/4" x 2-3/8" x 63-3/8" | AG7KRD 27256063 3/8"7 3/4"RedSteel2 3/8"€463.73
RFQ
WESCO 272561 Heavy Duty Steel Fork Extension, 7-3/4" x 2-3/8" x 75-3/8" | AG7KRE 27256175 3/8"7 3/4"RedSteel2 3/8"€449.41
RFQ
WESCO 272562 Heavy Duty Steel Fork Extension, 8-3/4" x 2-3/8" x 75-3/8" | AG7KRF 27256275 3/8"8 3/4"RedSteel2 3/8"€450.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 272559 Fork Extension, Heavy Duty, Steel, 6-3/4 x 2-3/8 x 75-3/8 Inch Size
€378.95 /unit