WESCO 260201 Folding Handle Scissors Lift Table, 330 Lbs Capacity | AG7JUQ LT-330SL

WESCO 260201 LT-330SL Folding Handle Scissors Lift Table, 330 Lbs Capacity

Item: AG7JUQ Model: 260201Cross Ref: LT-330SL
In Stock

Get it by Tuesday, Jun 10

€630.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Cart
ColorYellow
Lifting Height Max.28 1/2"
Load Capacity330 lbs.
Min. Lifting Height8 1/2"
Overall Height37"
Overall Length36"
Overall Width17 3/4"
Platform Length27 1/2"
Platform Width17 3/4"
Wheel MaterialPolyurethane

Shipping Info:

Ship weight (kg) 44.1
Ship height (cm)21.59
Ship length (cm)69.85
Ship width (cm)45.09
Country of OriginUS

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthOverall LengthOverall WidthOverall HeightMin. Lifting HeightLifting Height Max.Price
WESCO 260207 Folding Handle Scissors Lift Table, 660 Lbs Capacity, 20" x 39" x 37" | AG7JUR SLT-660-11 260207660 lbs.32"20"37"20"39"11"35"€758.04
WESCO 272974 Folding Handle Scissors Lift Table, 660 Lbs Capacity, 19-1/2" x 39" x 42" | AG7JUT LT-660FHSL 272974660 lbs.32"19 1/2"42"19 1/2"39"14"35"€742.41
WESCO 260208 Folding Handle Scissors Lift Table, 1100 Lbs Capacity | AG7JUU SLT-1100-11 2602081100 lbs.32"20"37"20"39"11"35"€807.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 260201 LT-330SL Folding Handle Scissors Lift Table, 330 Lbs Capacity
€630.07 /unit