WESCO 260208 Folding Handle Scissors Lift Table, 1100 Lbs Capacity | AG7JUU SLT-1100-11

WESCO 260208 SLT-1100-11 Folding Handle Scissors Lift Table, 1100 Lbs Capacity

Item: AG7JUU Model: 260208Cross Ref: SLT-1100-11
In Stock

Get it by Tuesday, Jun 10

€807.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Cart
ColorYellow
Lifting Height Max.35"
Load Capacity1100 lbs.
Min. Lifting Height11"
Overall Height39"
Overall Length37"
Overall Width20"
Platform Length32"
Platform Width20"
Wheel MaterialPolyurethane

Shipping Info:

Ship weight (kg) 84.15
Ship height (cm)27.94
Ship length (cm)81.28
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthOverall LengthOverall WidthOverall HeightMin. Lifting HeightLifting Height Max.Price
WESCO 260201 Folding Handle Scissors Lift Table, 330 Lbs Capacity | AG7JUQ LT-330SL 260201330 lbs.27 1/2"17 3/4"36"17 3/4"37"8 1/2"28 1/2"€630.07
WESCO 260207 Folding Handle Scissors Lift Table, 660 Lbs Capacity, 20" x 39" x 37" | AG7JUR SLT-660-11 260207660 lbs.32"20"37"20"39"11"35"€758.04
WESCO 272974 Folding Handle Scissors Lift Table, 660 Lbs Capacity, 19-1/2" x 39" x 42" | AG7JUT LT-660FHSL 272974660 lbs.32"19 1/2"42"19 1/2"39"14"35"€742.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 260208 SLT-1100-11 Folding Handle Scissors Lift Table, 1100 Lbs Capacity
€807.25 /unit