BOSTON GEAR SRF718-60-B5-G Reducer, 56C Size, 0.875 Inch Dia., Left Side

Item: AK8NDL Model: SRF718-60-B5-G
Limited Availability
€1,782.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base Mounting AttachmentNo Base
Fan CooledNo
Input Motor Hp0.33 HP at AGMA Service Class I
Input Power0.35 hp
Input StyleRF Coupled Flange
Motor Frame SizeB5 - 56C
Motor Hp0.33
Output Bore/shaft Diameter0.8750 in
Output ShaftHollow Output
Output Speed29.2 RPM
Output Torque527 in lb
Pre-lubricatedNo
Rated Efficiency70%
Ratio60:1
Recommended LubricationKlubersynth UH1 6-460
Reducer Material/paintCast Iron, Standard Paint
Reduction TypeSingle Reduction Right Angle

Shipping Info:

Ship weight (kg) 12.645
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR SRF718-60-B5-G Reducer, 56C Size, 0.875 Inch Dia., Left Side
€1,782.78 /unit