WESCO 240001 Deluxe Four-wheel Steel Drum Truck, 1000 Lbs Capacity | AG7HEH 15BT

WESCO 240001 15BT Four Wheel Steel Drum Truck, 1000 Lbs Capacity

Item: AG7HEH Model: 240001Cross Ref: 741N43 / 15BT
In Stock

Get it by Thursday, Jun 12

€512.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Truck
Depth60"
Drum Capacity30 gal. to 55 gal.
Drum MaterialSteel
Handle TypeDual
Length22"
Load Capacity1000 lbs.
MaterialSteel
Overall Height60"
Overall Length22"
Overall Width24"
Wheel MaterialMold On Rubber

Shipping Info:

Ship weight (kg) 35.55
Ship height (cm)147.32
Ship length (cm)53.34
Ship width (cm)60.96
Country of OriginUS

Product Details:

    • Handles steel barrels
    • Transports 113.5-Litre and 208.2-Litre drums
    • Powder coating for greater tool durability
    • Chime hook that locks onto the upper rim which will help with loading and unloading drums

Product Variants

ProductModelWheel MaterialLoad CapacityOverall HeightOverall WidthHandle TypeMaterialDrum MaterialDepthPrice
WESCO 240002 Deluxe Steel Drum Truck, 1000 Lbs Capacity | AG7HEJ 15BTW 240002Polyolefin1000 lbs.60"24"DualSteelSteel60"€436.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 240001 15BT Four Wheel Steel Drum Truck, 1000 Lbs Capacity
€512.74 /unit