Flat Shipping

Flat Shipping at €24.99 + VAT

CONTITECH INC C122 V-Belt, C122, 126 Inch Outside Length, 7/8 Inch Top Width, 17/32 Inch Thick | CR2LKV

CONTITECH INC C122 V-Belt, 126 Inch Outside Length, 7/8 Inch Top Width, 17/32 Inch Thick

Item: CR2LKV Model: C122Cross Ref: 459G69
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt MaterialPolybutadiene
Belt TypeClassical
Edge ConstructionWrapped
Industry NumberC122
Max. Operating Temp.140°F
Min. Operating Temp.-40°F
Outside Length126"
Reinforcing Cord MaterialPolyester
Resistance PropertiesHeat Resistant, Oil Resistant
Thickness0.531"
Top Width7/8"
V-belt SectionC
Maximum Operating Temperature140°F
Minimum Operating Temperature-40°F
V-belt TypeClassical

Shipping Info:

Ship weight (kg) 1.0426
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside LengthThicknessTop WidthV-belt SectionIndustry NumberBelt MaterialMin. Operating Temp.Max. Operating Temp.Price
CONTITECH INC 3VX1120 Cogged V-Belt, 112 Inch Outside Length, 3/8 Inch Top Width, 5/16 Inch Thick | CR2LGB 3VX1120112"0.312"3/8"3VX3VX1120Polybutadiene-40°F230°F€60.56
CONTITECH INC AX32 Cogged V-Belt, 34 Inch Outside Length, 1/2 Inch Top Width, 5/16 Inch Thick | CR2LGC AX3234"0.312"1/2"AXAX32Polybutadiene-40°F230°F€17.93
CONTITECH INC 5VX450 Cogged V-Belt, 45 Inch Outside Length, 5/8 Inch Top Width, 17/32 Inch Thick | CR2LGD 5VX45045"0.531"5/8"5VX5VX450Polybutadiene-40°F230°F€48.88
CONTITECH INC AX47 Cogged V-Belt, 49 Inch Outside Length, 1/2 Inch Top Width, 5/16 Inch Thick | CR2LGE AX4749"0.312"1/2"AXAX47Polybutadiene-40°F230°F€18.82
CONTITECH INC 5L580 Cogged V-Belt, 58 Inch Outside Length, 21/32 Inch Top Width, 25/64 Inch Thick | CR2LGF 5L58058"0.391"0.656"5L5L580Polybutadiene-40°F140°F€20.92
CONTITECH INC 3VX830 Cogged V-Belt, 83 Inch Outside Length, 3/8 Inch Top Width, 5/16 Inch Thick | CR2LGG 3VX83083"0.312"3/8"3VX3VX830Polybutadiene-40°F230°F€35.20
CONTITECH INC 3L530 V-Belt, 3L530, 53 Inch Outside Length, 3/8 Inch Top Width, 7/32 Inch Thick | CR2LGH 3L53053"0.219"3/8"3L3L530Polybutadiene-40°F140°F€13.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTITECH INC C122 V-Belt, 126 Inch Outside Length, 7/8 Inch Top Width, 17/32 Inch Thick
€94.12 /unit