WESCO 240002 Deluxe Steel Drum Truck, 1000 Lbs Capacity | AG7HEJ 15BTW

WESCO 240002 15BTW Steel Drum Truck, 1000 Lbs Capacity, 58 Inch Height

Item: AG7HEJ Model: 240002Cross Ref: 15BTW
In Stock

Get it by Friday, Jun 13

€436.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Truck
Depth60"
Drum Capacity30 gal. to 55 gal.
Drum MaterialSteel
Handle TypeDual
Length22"
Load Capacity1000 lbs.
MaterialSteel
Overall Height60"
Overall Length22"
Overall Width24"
Wheel MaterialPolyolefin

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)147.32
Ship length (cm)53.34
Ship width (cm)60.96
Country of OriginUS

Product Details:

    • Supports steel barrels
    • Safely handles 113.5-Litre and 208.2-Litre drums
    • Powder coating for greater product durability
    • Chime hook that locks onto the upper rim which will help with loading and unloading upright drums

Product Variants

ProductModelWheel MaterialLoad CapacityOverall HeightOverall WidthHandle TypeMaterialDrum MaterialDepthPrice
WESCO 240001 Deluxe Four-wheel Steel Drum Truck, 1000 Lbs Capacity | AG7HEH 15BT 240001Mold On Rubber1000 lbs.60"24"DualSteelSteel60"€512.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 240002 15BTW Steel Drum Truck, 1000 Lbs Capacity, 58 Inch Height
€436.66 /unit