Flat Shipping

Flat Shipping at €24.99 + VAT

WERMA 10901075 Buzzer, 24VAC/DC, 80 dB Decibels, Indoor/Outdoor, Surface/Wall, 2.3281 Inch Height | CU9VZC

WERMA 10901075 Buzzer, 24VAC/DC, 80 dB Decibels, Indoor/Outdoor, Surface/Wall, 2.3281 Inch Height

Item: CU9VZC Model: 10901075Cross Ref: 452U42
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBuzzer
Audible Alarm TypeBuzzer
ColorBlack
Depth0.938"
Diameter2.047"
FeaturesQuick And Easy Installation
Flashes Per Minute0 FPM
Height2.328"
Housing ColorBlack
Housing MaterialPolycarbonate, ABS Blend
Indoor/outdoorIndoor/Outdoor
MountingSurface, Wall
Noise Level80 dBA
Operating Temp. Range-4°F to +122°F
RatingIP 65
Sound PatternPulse
VibratingNo
Visual Indicator TypeNo Visual Indicator
Voltage24V AC/DC
Width2.047"
Alarm Volume @ 1 M - Maximum80 dBA
Alarm Volume @ 1 M - Minimum80 dB
Alarm Volume @ 10 Ft - Maximum80 dB
Connection TypeScrew Terminal
Control ProtocolDirect Wire
MaterialABS, Polycarbonate
Mounting StyleSurface Mount
Nema RatingNEMA 4X
Operating Voltage24V AC/DC
Overall Depth59 mm
Overall Diameter52 mm
Power SourceWire
Product TypeBuzzer
Sound ContinuityPulse
Sound PrincipleResonating
StandardsCE, CULUS LISTED, EAC, ROHS, UKCA, WEEE
VibrationNo Vibration
Volume SelectionFixed Volume

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.91
Ship length (cm)2.38
Ship width (cm)5.2
HS code853180
Country of OriginDE

Product Variants

ProductModelVoltageDiameterDepthHousing ColorHousing MaterialColorSound PatternVisual Indicator TypePrice
WERMA 10700060 Audible Alarm, 115 to 230VAC, 80 dB Decibels, Indoor/Outdoor, Wall, 61 mm Height | CU9VWP 10700060115-230V AC28 mm1.922"BlackFiberglassBlackContinuousNo Visual Indicator€62.43
WERMA 10700070 Audible Alarm, 12VAC/DC/24VAC/DC, 80 dB Decibels, Indoor/Outdoor, Wall, 61 mm Height | CU9VWQ 1070007012/24V AC/DC28 mm1.922"BlackFiberglassBlackContinuousNo Visual Indicator€59.29
WERMA 15010067 Buzzer, 115VAC, 80 dB Decibels, Indoor/Outdoor, Surface/Wall, 2.9063 Inch Height | CU9VYX 15010067115V AC1.953"2.094"RedPolycarbonateBlackContinuous, PulseBeacon€133.83
WERMA 10901077 Buzzer, 115VAC/DC, 80 dB Decibels, Indoor/Outdoor, Surface/Wall, 2.3281 Inch Height | CU9VYY 10901077115V AC/DC2.047"0.938"BlackPolycarbonate, ABS BlendBlackPulseNo Visual Indicator€115.39
WERMA 10900077 Buzzer, 115VAC/DC, 80 dB Decibels, Indoor/Outdoor, Surface/Wall, 2.3281 Inch Height | CU9VYZ 10900077115V AC/DC2.047"0.938"BlackPolycarbonate, ABS BlendBlackContinuous, PulseNo Visual Indicator€114.40
WERMA 10701060 Buzzer, 115VAC/DC, 80 dB Decibels, Indoor/Outdoor, Wall, 2.4063 Inch Height | CU9VZA 10701060115V AC/DC1.109"1.922"BlackFiberglassBlackPulseNo Visual Indicator€61.84
WERMA 10900075 Buzzer, 24VAC/DC, 80 dB Decibels, Indoor/Outdoor, Surface/Wall, 2.3281 Inch Height | CU9VZB 1090007524V AC/DC2.047"0.938"BlackPolycarbonate, ABS BlendBlackContinuous, PulseNo Visual Indicator€105.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERMA 10901075 Buzzer, 24VAC/DC, 80 dB Decibels, Indoor/Outdoor, Surface/Wall, 2.3281 Inch Height
€119.65 /unit