Flat Shipping

Flat Shipping at €24.99 + VAT

WERA 05022713002 Ball End Hex Key L 9/64 Inch 5-3/16 Inch Length | AC8WYK 3EKA5

WERA TOOLS 05022713001 Ball End Hex Key L 9/64 Inch 5-3/16 Inch Length

Item: AC8WYK Model: 05022713001Cross Ref: 3EKA5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Hex Key
Arm Length5.187"
Blade MaterialStainless Steel
FinishMatte
Handle ColorSilver
Handle Length29/32"
Handle MaterialStainless Steel
Handle TypePlain
Sae Or MetricSAE
ShapeL
Tether CapableNot Tether Capable
Tip Size0.141"
Working Angle25°
Corrosion ResistantYes
Driver MaterialStainless Steel
Grip StylePlain
InsulatedNo
Key ShapeL
Length FamilyLong
Long Arm Length5 3/16"
MaterialStainless Steel
Measurement TypeSAE
Non-magneticYes
Non-sparkingNo
StandardsISO 2936
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.5
Ship length (cm)13
Ship width (cm)2.2
HS code8204110060
Country of OriginCZ

Product Variants

ProductModelTip SizeHandle TypeHandle LengthHandle ColorArm LengthSae Or MetricFinishTether CapablePrice
WERA 05022701003 Ball End Hex Key L 2mm 4 Inch Length | AC8WYB 3EJZ6 050227010012 mmErgonomic5/8"Green4"MetricMatteNot Tether Capable€6.65
WERA 05022702003 Ball End Hex Key L 2.5mm 4-7/16 Inch Length | AC8WYC 3EJZ7 53600360012.5 mmPlain3/4"Silver4.437"MetricMatteNot Tether Capable€5.58
WERA 05022703003 Ball End Hex Key L 3mm 4-7/8 Inch Length | AC8WYD 3EJZ8 050227030013 mmPlain27/32"Silver4 7/8"MetricMatteNot Tether Capable€6.40
WERA 05022704003 Ball End Hex Key L 4mm 5-3/8 Inch Length | AC8WYE 3EJZ9 050227040014 mmPlain1"Silver5 3/8"MetricMatteNot Tether Capable€6.68
WERA 05022705003 Ball End Hex Key L 5mm 6-1/16 Inch Length | AC8WYF 3EKA1 050227050015 mmPlain1 1/16"Silver6.062"MetricMatteNot Tether Capable€7.88
WERA 05022706003 Ball End Hex Key L 6mm 6-3/4 Inch Length | AC8WYG 3EKA2 050227060016 mmPlain1 1/4"Silver6 3/4"MetricMatteNot Tether Capable€10.64
WERA 05022711002 Ball End Hex Key L 7/64 Inch 4-3/4 Inch Length | AC8WYH 3EKA3 050227110010.109"Plain25/32"Silver4 3/4"SAEMatteNot Tether Capable€6.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05022713001 Ball End Hex Key L 9/64 Inch 5-3/16 Inch Length
€7.34 /unit