GRAINGER 5CTN9 Fully Threaded Stud, 3/4 10 Thread Size, Steel, Grade B7, Black Oxide | CP9RKR

GRAINGER STUDB70750975-030BX Fully Threaded Stud, 3/4 In - 10 Thread Size, Steel, 9 3/4 In Lg., Gr. B7, Blk Oxide, 105000 psi Min. Yield Strength

Item: CP9RKR Model: STUDB70750975-030BXCross Ref: 5CTN9
In Stock

Get it by Thursday, Jun 12

€272.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
ClassClass 2A
ColorBlack
FinishBlack Oxide
GradeGrade B7
HardnessRockwell C35
Includes NutsNo
Length9 3/4"
MaterialSteel
Max. Temp.1000°F
Min. Yield Strength105000 psi
Number Of Nuts0
Resistance PropertiesHigh Temperature Resistant
System Of MeasurementImperial
Tensile Strength125000 psi
Thread DirectionRight Hand
Thread Size3/4"-10
Material Grade/classGrade B7
Maximum Temperature1000°F
Minimum Yield Strength105000 psi
Number Of Nuts Included0
Overall Length9 3/4"
Rockwell HardnessC35 Max
Thread Fit2A

Shipping Info:

Ship weight (kg) 14.6475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER STUDB70750975-030BX Fully Threaded Stud, 3/4 In - 10 Thread Size, Steel, 9 3/4 In Lg., Gr. B7, Blk Oxide, 105000 psi Min. Yield Strength
€272.25 /pack