Flat Shipping

Flat Shipping at €24.99 + VAT

WEILER 21218 Single Spiral Tube Brush1 Inch - Pack Of 10 | AC6FZE 33M629

WEILER 21218 Single Spiral Tube Brush1 Inch - Pack Of 10

Item: AC6FZE Model: 21218Cross Ref: 33M629
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€264.55 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Spiral Tube Brush
Brush Dia.1"
Fill MaterialBrass
Max. Speed2000 RPM
Overall Length5 1/2"
Shank Size1/4"
Trim Length2 1/2"
Wire Dia.0.006"
Bristle Diameter0.006"
Bristle MaterialBrass
Brush Diameter1"
Brush Length2 1/2"
Brush TypeDouble Spiral Tube Brush
Compatible Tool TypeDrill
Maximum Operating Speed2000 RPM
Stem Diameter1/4"
Stem StyleDouble

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)13.97
Ship width (cm)2.54
HS code9603500000
Country of OriginUS

Product Variants

ProductModelBrush Dia.Overall LengthShank SizeWire Dia.Max. SpeedTrim LengthFill MaterialPkg. Qty.Price
WEILER 21178 Single Spiral Tube Brush Brass 1/2 inch | AC6FZB 33M625 211781/2"5"3/16"0.006"20002"Brass10€256.71
WEILER 21179 Single Spiral Tube Brush3/4 inch - Pack of 10 | AC6FZC 33M626 211793/4"5 1/2"1/4"0.006"2000 RPM2 1/2"Brass10€290.37
WEILER 21219 Single Spiral Tube Brush Brass 5/8 - Pack of 10 | AC6FZF 33M630 212195/8"5"0.219"0.008"2000 RPM2"Brass10€234.23
WEILER 21332 Single Spiral Tube Brush 1/4 Inch - Pack Of 10 | AC6FZJ 33M633 213321/4"3 1/2"1/8"0.004"2000 RPM1"Brass10€109.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEILER 21218 Single Spiral Tube Brush1 Inch - Pack Of 10
€264.55 /pack