Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WEILER 21332 Single Spiral Tube Brush 1/4 Inch - Pack Of 10 | AC6FZJ 33M633

WEILER 21332 Single Spiral Tube Brush 1/4 Inch - Pack Of 10

Item: AC6FZJ Model: 21332Cross Ref: 33M633
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€130.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Spiral Tube Brush
Brush Dia.1/4"
Fill MaterialBrass
Max. Speed2000 RPM
Overall Length3 1/2"
Shank Size1/8"
Trim Length1"
Wire Dia.0.004"
Bristle Diameter0.004"
Bristle MaterialBrass
Brush Diameter1/4"
Brush Length1"
Brush TypeRound Tube Brush
Compatible Tool TypeDrill

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.64
Ship length (cm)8.89
Ship width (cm)0.64
HS code9603500000
Country of OriginUS

Product Variants

ProductModelBrush Dia.Overall LengthShank SizeWire Dia.Max. SpeedTrim LengthFill MaterialPkg. Qty.Price
WEILER 21178 Single Spiral Tube Brush Brass 1/2 inch | AC6FZB 33M625 211781/2"5"3/16"0.006"20002"Brass10€256.71
WEILER 21179 Single Spiral Tube Brush3/4 inch - Pack of 10 | AC6FZC 33M626 211793/4"5 1/2"1/4"0.006"2000 RPM2 1/2"Brass10€290.37
WEILER 21218 Single Spiral Tube Brush1 Inch - Pack Of 10 | AC6FZE 33M629 212181"5 1/2"1/4"0.006"2000 RPM2 1/2"Brass10€267.08
WEILER 21219 Single Spiral Tube Brush Brass 5/8 - Pack of 10 | AC6FZF 33M630 212195/8"5"0.219"0.008"2000 RPM2"Brass10€234.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEILER 21332 Single Spiral Tube Brush 1/4 Inch - Pack Of 10
€130.53 /pack