WEG CFW110142T2ON1Z | BA9UUV

WEG CFW110142T2ON1Z Vector Drive, Three Phase, 208-240V

Item: BA9UUV Model: CFW110142T2ON1Z
In Stock

Get it by Thursday, Jun 12

€9,841.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Unit
Ac Line OptionNon Switched
Ac Line RegenerativeNo
BrakingNone
Closed LoopOptional
Conformal Coating3C2
Depth14.1"
Direction ControlsForward/Stop/Reverse
Enclosure Nema RatingNEMA 1
Encoder InputOptional
EnvironmentIndoor
Frequency50/60 Hz
Hp40 hp , 50 hp
Input Phase3
Input Voltage230V AC
Ip Enclosure RatingIP56
Operator ControlsKeypad Included
Output Amps115A
Output Kw29.8 kW
Output Phase3
Output Voltage230V AC
Rfi Filter OptionOptional
SeriesCFW11 Series
Ships Factory DirectYes
Weight210 lbs.

Shipping Info:

Ship weight (kg) 85.5
Ship height (cm)127
Ship length (cm)45.72
Ship width (cm)55.88
Country of OriginUS

Product Variants

ProductModelInput VoltageDepthPrice
WEG CFW110010T4ON1Z | BA9MRQ CFW110010T4ON1Z460V AC-€1,663.41
WEG CFW110142T4ON1Z | BA9PCK CFW110142T4ON1Z460V AC-€10,560.00
WEG CFW110312T4SZ | BA9PCL CFW110312T4SZ460V AC-€24,808.40
WEG CFW110105T4ON1Z | BA9QNE CFW110105T4ON1Z460V AC-€8,997.12
WEG CFW110370T4SZ | BA9QNU CFW110370T4SZ460V AC-€26,454.07
WEG CFW110720T4SZ | BA9QTP CFW110720T4SZ460V AC-€50,121.98
WEG CFW110180T4ON1Z | BA9RGY CFW110180T4ON1Z460V AC-€14,784.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG CFW110142T2ON1Z Vector Drive, Three Phase, 208-240V
€9,841.08 /unit