Flat Shipping

Flat Shipping at €24.99 + VAT

WEG CAB-RS-2M Remote Keypad Cable 2 Meter For CFW700 | AA4LBC 12T641

WEG CAB-RS-2M Remote Keypad Cable 2 Meter For CFW700

Item: AA4LBC Model: CAB-RS-2MCross Ref: 12T641
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRemote Keypad Cable
Cable Length2m
Cable TypeRemote Keypad
Depth72"
FunctionConnection To Remote Keypad And Communication With CFW700 VFD
Height1"
IncludesCable
Mounting TypePluggable
Overall Depth72"
Overall Height1"
Overall Width1"
Width1"
ApplicationHMI
Compatible With Manufacturer Part NumberCFW700

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)8.13
Ship length (cm)23.37
Ship width (cm)18.03
HS code8544422000
Country of OriginBR

Product Variants

ProductModelDepthCable LengthHeightMounting TypeCable TypePrice
WEG CAB-RS-1M Remote Keypad Cable 1 Meter For CFW700 | AA4LBB 12T640 CAB-RS-1M36"1m1"PluggableRemote Keypad€38.30
WEG CAB-RS-3M Remote Keypad Cable 3 Meter For CFW700 | AA4LBD 12T642 CAB-RS-3M119"3m1"PluggableRemote Keypad€46.76
WEG CAB-RS-5M Remote Keypad Cable 5 Meter For CFW700 | AA4LBE 12T643 CAB-RS-5M198"5m1"PluggableRemote Keypad€40.56
WEG CAB-RS-7 5M Remote Keypad Cable 7.5 Meter For CFW700 | AA4LBF 12T644 CAB-RS-7 5M297"7.5m1"PluggableRemote Keypad€48.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG CAB-RS-2M Remote Keypad Cable 2 Meter For CFW700
€44.36 /unit