WEG BCXMRL20 | BD4RMK

WEG BCXMRL20 AC General Purpose Contactor

Item: BD4RMK Model: BCXMRL20
In Stock

Get it by Tuesday, Jun 17

€12.49 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoil
For Use WithCwm9€¦300
Gross Weight0.115 lbs.
Ships Factory DirectNo
TypeAuxiliary Contact

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelTypePrice
WEG BRB-38D07 | BB6QLT BRB-38D07-€18.11
WEG BRB-38D33 | BB6TXY BRB-38D33-€18.11
WEG BCA-105V23 | BB6XUM BCA-105V23-€36.25
WEG BRB-38D39 | BB8BHV BRB-38D39-€18.11
WEG BCXML11 CWM800 | BB8HTL BCXML11 CWM800Auxiliary Contact€53.54
WEG BRB-38D02 | BB8HTM BRB-38D02-€18.11
WEG BCXMRL11 CWM800 | BB8PUU BCXMRL11 CWM800Auxiliary Contact€53.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG BCXMRL20 AC General Purpose Contactor
€12.49 /unit