WEG .5036ES3EJPR56C-S | BB8YZF

WEG .5036ES3EJPR56C-S 14795713 Electric Motor, 0.5Hp, 60Hz, 3600 Rpm

Item: BB8YZF Model: .5036ES3EJPR56C-SCross Ref: 14795713
In Stock

Get it by Friday, Jun 13

€281.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque300%
Cold Locked Rotor Time63 sec.
CompositionSteel
Connection Cables Quantity9
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %81%
Efficiency At 50 %67%
Efficiency At 75 %75%
Fan Cover MaterialPolymer
Fan MaterialPlastic
Flange TypeC
Frame56C
Frame MaterialRolled Steel
Frequency50/60 Hz
Grounding LugsSingle
Hot Locked Rotor Time35 sec.
Hp1/2 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps13-11.8/5.9A
Locked Rotor Torque260%
Lrc7.0X(Code L)
Main Terminal Box Hole Size0.881"
Moment Of Inertia0.0453 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed3500 RPM
MountingFootless
No Load Amps0.776-0.9/0.45A
No. Of Poles2
Noise Level68 dBA
Output1/2 hp
Output Rating1/2 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Phase3
Power Factor At 1 %68
Power Factor At 50 %55
Power Factor At 75 %62
Rated Current1.86-1.69/0.843A
Rated Torque0.75 lbs.-ft.
Rated Voltage208-230/460V AC
Resilient BaseWithout
Service Factor1.15
Shaft MaterialStainless Steel
Shaft Material GradeGrade 304
Ships Factory DirectNo
Slip2.78%
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage208-230/460/190-220/380-415V AC

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelFrequencyHpFrameBreak-down TorqueNo Load AmpsOutput RatingFan Cover MaterialPower Factor At 1 %Price
WEG .7536ES3EJPR56J-S | BB7HWQ .7536ES3EJPR56J-S50/60 Hz3/4 hp56J290%0.948-1.1/0.55A3/4 hpPolymer72€332.53
WEG .3336ES3EJPR56J-S | BB7ZMD .3336ES3EJPR56J-S50/60 Hz1/3 hp56J300%0.621-0.72/0.36A1/3 hpPolymer62€279.38
WEG .7536ES3EJPR56C-S | BB8AVT .7536ES3EJPR56C-S50/60 Hz3/4 hp56C290%0.948-1.1/0.55A3/4 hpPolymer72€305.45
WEG .5036ES3EJPR56J-S | BB8CQT .5036ES3EJPR56J-S50/60 Hz1/2 hp56J300%0.776-0.9/0.45A1/2 hpPolymer68€293.98
WEG .3336ES3EJPR56C-S | BB9CRC .3336ES3EJPR56C-S50/60 Hz1/3 hp56C300%0.621-0.72/0.36A1/3 hpSteel62€278.63
WEG 00236ET3EJPR56J-S | BB9LAB 00236ET3EJPR56J-S50/60 Hz2 hp56J300%2.13/1.06A2 hpPolymer85.5€547.30
WEG 00156ET3EJPR56J-S | BB9MUZ 00156ET3EJPR56J-S50/60 Hz1 1/2 hp56J300%1.72/0.859A1 1/2 hpPolymer84€487.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG .5036ES3EJPR56C-S 14795713 Electric Motor, 0.5Hp, 60Hz, 3600 Rpm
€281.46 /unit