WEG .7536ES3EJPR56J-S | BB7HWQ

WEG .7536ES3EJPR56J-S 14795750 Electric Motor, 0.75Hp, 60Hz, 3600 Rpm

Item: BB7HWQ Model: .7536ES3EJPR56J-SCross Ref: 14795750
In Stock

Get it by Wednesday, Jun 11

€332.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing MethodWithout Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque290%
Cold Locked Rotor Time41 sec.
CompositionSteel
Connection Cables Quantity9
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %85%
Efficiency At 50 %70%
Efficiency At 75 %79%
Fan Cover MaterialPolymer
Fan MaterialPlastic
Flange TypeC
Frame56J
Frame MaterialRolled Steel
Frequency50/60 Hz
Grounding LugsSingle
Hot Locked Rotor Time23 sec.
Hp3/4 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps17.5-15.8/7.91A
Locked Rotor Torque250%
Lrc7.0X(Code K)
Main Terminal Box Hole Size0.881"
Moment Of Inertia0.0517 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed3475 RPM
MountingFootless
No Load Amps0.948-1.1/0.55A
No. Of Poles2
Noise Level68 dBA
Output3/4 hp
Output Rating3/4 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Phase3
Power Factor At 1 %72
Power Factor At 50 %62
Power Factor At 75 %68
Rated Current2.5-2.26/1.13A
Rated Torque1.13 lbs.-ft.
Rated Voltage208-230/460V AC
Resilient BaseWithout
Service Factor1.15
Shaft MaterialStainless Steel
Shaft Material GradeGrade 304
Ships Factory DirectNo
Slip3.47%
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage208-230/460/190-220/380-415V AC

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)25.4
Ship length (cm)30.6
Ship width (cm)25.4
Country of OriginBR

Product Variants

ProductModelFrequencyHpFrameBreak-down TorqueNo Load AmpsOutput RatingFan Cover MaterialPower Factor At 1 %Price
WEG .3336ES3EJPR56J-S | BB7ZMD .3336ES3EJPR56J-S50/60 Hz1/3 hp56J300%0.621-0.72/0.36A1/3 hpPolymer62€279.38
WEG .7536ES3EJPR56C-S | BB8AVT .7536ES3EJPR56C-S50/60 Hz3/4 hp56C290%0.948-1.1/0.55A3/4 hpPolymer72€305.45
WEG .5036ES3EJPR56J-S | BB8CQT .5036ES3EJPR56J-S50/60 Hz1/2 hp56J300%0.776-0.9/0.45A1/2 hpPolymer68€293.98
WEG .5036ES3EJPR56C-S | BB8YZF .5036ES3EJPR56C-S50/60 Hz1/2 hp56C300%0.776-0.9/0.45A1/2 hpPolymer68€281.46
WEG .3336ES3EJPR56C-S | BB9CRC .3336ES3EJPR56C-S50/60 Hz1/3 hp56C300%0.621-0.72/0.36A1/3 hpSteel62€278.63
WEG 00236ET3EJPR56J-S | BB9LAB 00236ET3EJPR56J-S50/60 Hz2 hp56J300%2.13/1.06A2 hpPolymer85.5€547.30
WEG 00156ET3EJPR56J-S | BB9MUZ 00156ET3EJPR56J-S50/60 Hz1 1/2 hp56J300%1.72/0.859A1 1/2 hpPolymer84€487.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG .7536ES3EJPR56J-S 14795750 Electric Motor, 0.75Hp, 60Hz, 3600 Rpm
€332.53 /unit