Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ZSI UB5PA U-Bolt, 5 Inch Pipe Size, Electro-Galvanized Steel | AD8VPG 4MWH4

ZSI-FOSTER UB5PA U Bolt, 1/2 In - 13 Thread Size, Vibration Damping, 6 9/16 In Inside Lg., Steel

Item: AD8VPG Model: UB5PACross Ref: 4MWH4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€54.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt
FinishZinc Plated
For Pipe Size5"
Inside Length6 9/16"
Inside Width6 1/16"
Length7 9/32"
MaterialSteel
Max. Temp.275°F
Min. Temp.-50°F
System Of MeasurementImperial
Thread Length1 39/64"
Thread Size1/2"-13
Thread TypeCoarse
TypeVibration Damping U Bolt
Working Load Limit2260 lbs.
Center To Center Width6 9/16"
Inside Height6 9/16"
Inside Width/diameter6 1/16"
Made In North AmericaYes
Thread Fit2B

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)17.78
Ship length (cm)21.59
Ship width (cm)3.3
HS code7326908530
Country of OriginUS

Product Details:

    • Characteristics: Cushion Design Provides Total Load Distribution

Product Variants

ProductModelInside WidthFor Pipe SizeWorking Load LimitThread TypeMax. Temp.Min. Temp.Thread SizeTypePrice
ZSI UB2-1/2PA U-Bolt, 2-1/2 Inch Pipe Size, Electro-Galvanized Steel | AD8VNW 4MWG3 UB2-1/2PA3 3/8"2 1/2"2260 lbs.Coarse275°F-50°F1/2"-13Vibration Damping U Bolt€22.53
ZSI UB3PA U-Bolt, 3 Inch Pipe Size, Electro-Galvanized Steel | AD8VNY 4MWG5 UB3PA4"3"2260 lbs.Coarse275°F-50°F1/2"-13Vibration Damping U Bolt€24.45
ZSI UB3-1/2PA U-Bolt, 3-1/2 Inch Pipe Size, Electro-Galvanized Steel | AD8VPC 4MWG9 UB3-1/2PA4 1/2"3 1/2"2260 lbs.Coarse275°F-50°F1/2"-13Vibration Damping U Bolt€25.60
ZSI UB4PA U-Bolt, 4 Inch Pipe Size, Electro-Galvanized Steel | AD8VPE 4MWH2 UB4PA5"4"2260 lbs.Coarse275°F-50°F1/2"-13Vibration Damping U Bolt€28.18
ZSI UB8PA U-Bolt, 8 Inch Pipe Size, Electro-Galvanized Steel | AD8VPN 4MWJ1 UB8PA9 7/32"8"3620 lbs.Coarse275°F-50°F1/2"-13Vibration Damping U Bolt€78.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZSI-FOSTER UB5PA U Bolt, 1/2 In - 13 Thread Size, Vibration Damping, 6 9/16 In Inside Lg., Steel
€54.86 /unit