WEG .5018OS1BSPOW56-S | BC3FFK

WEG .5018OS1BSPOW56-S 14275156 Electric Motor, 0.5Hp, 60Hz, 1800 Rpm

Item: BC3FFK Model: .5018OS1BSPOW56-SCross Ref: 14275156
Limited Availability
€286.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing MethodNot Balanced
Bearing CapNo
Bolt MaterialCarbon Steel
Break-down Torque220%
Cold Locked Rotor Time10 sec.
DesignO
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %70%
Efficiency At 50 %50%
Efficiency At 75 %60%
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
Flange TypeWithout
FrameW56
Frame MaterialRolled Steel
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time6 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps47.1/24.7-23.5A
Locked Rotor Torque130%
Lrc6.5X(Code M)
Motor Enclosure DesignOpen Dripproof
Motor Speed1715 RPM
MountingFoot Mounted
No Load Amps5.8/2.5-2.9A
No. Of Poles4
Output1/2 hp
Output Rating1/2 hp
Overload ProtectorAutomatic
PaintingOnly Primer
Power Factor At 1 %63.5
Power Factor At 50 %52
Power Factor At 75 %60
Rated Current7.24/3.8-3.62A
Rated Torque1.53 lbs.-ft.
Rated Voltage115/208-230V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip4.72%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BoxWithout Terminal Box
Tropicalized PaintingWithout
Voltage115/208-230V AC

Shipping Info:

Ship weight (kg) 10.8

Product Variants

ProductModelVoltageService FactorNo. Of PolesSynchronous SpeedFlange TypeOutput RatingTerminal BoxFramePrice
WEG 00218OT3E145TF2 | BB7MWQ 00218OT3E145TF2230/460V AC1.1541800 RPMWithout2 hpRight PositionE143/5T€512.89
WEG 00318OT3E182TF2 | BB7NHX 00318OT3E182TF2230/460V AC1.1541800 RPMWithout3 hpRight Position182T€545.21
WEG 01018OT3P215TF3 | BB7UCC 01018OT3P215TF3200V AC1.1541800 RPMWithout10 hpTop213/5T€1,147.75
WEG 00518OT3P184TF3 | BB8GWJ 00518OT3P184TF3200V AC1.1541800 RPMWithout5 hpTop184T€655.70
WEG 01018OT3E215TF3 | BB8LMR 01018OT3E215TF3230/460V AC1.1541800 RPMWithout10 hpTop213/5T€1,148.78
WEG 00218OT3P145TF2 | BB8WQD 00218OT3P145TF2200V AC1.1541800 RPMWithout2 hpRight PositionE143/5T€511.86
WEG 00718OT3E213TF3 | BB8YYG 00718OT3E213TF3230/460V AC1.1541800 RPMWithout7 1/2 hpTop213/5T€948.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG .5018OS1BSPOW56-S 14275156 Electric Motor, 0.5Hp, 60Hz, 1800 Rpm
€286.68 /unit