WEG .1618OS1ASPRB48Z-S | BC3JFG

WEG .1618OS1ASPRB48Z-S 14590196 Electric Motor, 1/6Hp, 60Hz, 1800 Rpm

Item: BC3JFG Model: .1618OS1ASPRB48Z-SCross Ref: 14590196
Limited Availability
€271.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing MethodNot Balanced
Bearing CapNo
Bolt MaterialCarbon Steel
Break-down Torque270%
Cold Locked Rotor Time10 sec.
CompositionSteel
DesignN
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %68%
Efficiency At 50 %50%
Efficiency At 75 %59%
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
Flange TypeWithout
Frame48Z
Frame MaterialRolled Steel
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time6 sec.
Hp1/6 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps18.8A
Locked Rotor Torque130%
Lrc6.2X(Code P)
Motor Enclosure DesignOpen Dripproof
Motor Speed1725 RPM
MountingFoot Mounted
No Load Amps2.8A
No. Of Poles4
Output4/25 hp
Output Rating4/25 hp
Overload ProtectorWithout Overload Protector
PaintingOnly Primer
Phase1
Power Factor At 1 %50.5
Power Factor At 50 %38
Power Factor At 75 %46
Rated Current3.04A
Rated Torque0.487 lbs.-ft.
Rated Voltage115V AC
Resilient BaseWith
RotationClockwise/Counter Clockwise
Service Factor1.35
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip4.17%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BoxWithout Terminal Box
Tropicalized PaintingWithout
Voltage115V AC

Shipping Info:

Ship weight (kg) 9.45

Product Variants

ProductModelVoltageService FactorHpNo. Of PolesSynchronous SpeedOutput RatingFrameBreak-down TorquePrice
WEG .7518OT1BRBO56-S | BB9QGR .7518OT1BRBO56-S115/208-230V AC1.253/4 hp41800 RPM3/4 hp56250%€452.42
WEG 00156OT1BRBO56-S | BB9TTV 00156OT1BRBO56-S115/208-230V AC1.151 1/2 hp23600 RPM1 1/2 hp56270%€469.10
WEG 00118OT1BRBO56-S | BB9VYH 00118OT1BRBO56-S115/208-230V AC1.151 hp41800 RPM1 hp56H250%€487.87
WEG .2518OS1BSPRBO48Z-S | BB9XEM .2518OS1BSPRBO48Z-S115/208-230V AC1.351/4 hp41800 RPM1/4 hp48Z220%€285.62
WEG .2518OS1ASPRBO48Z-S | BC2GEA .2518OS1ASPRBO48Z-S115V AC1.35-41800 RPM1/4 hp48Z220%€285.62
WEG 00158OT1BRBO56-S | BC2GZD 00158OT1BRBO56-S115/208-230V AC1.151 1/2 hp41800 RPM1 1/2 hp56H229%€594.20
WEG 00218OT1BRBO56H-S | BC2JKE 00218OT1BRBO56H-S115/208-230V AC1.152 hp41800 RPM2 hp56H225%€642.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG .1618OS1ASPRB48Z-S 14590196 Electric Motor, 1/6Hp, 60Hz, 1800 Rpm
€271.04 /unit