ROLAIR AIRKEG2 Air Tank, 10 Gal Tank Capacity, 225 PSI | CT9DLC

ROLAIR AIRKEG2 Air Tank, 10 Gal Tank Capacity, 225 PSI

Item: CT9DLC Model: AIRKEG2Cross Ref: 45TX83
In Stock

Get it by Friday, Jun 13

€410.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Tank
Capacity10 gal.
FinishGreen
Height16 1/4"
Length25"
MaterialSteel
Max. Operating Pressure225 psi
Outlet Size3/8"
Tank TypeHorizontal , Portable
Width12"
Maximum Operating Pressure225 psi
Overall Height16 1/4"
Overall Length25"
Overall Width12"
Tank StyleHorizontal

Shipping Info:

Ship weight (kg) 15.165
Ship height (cm)41.28
Ship length (cm)63.5
Ship width (cm)30.48
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROLAIR AIRKEG2 Air Tank, 10 Gal Tank Capacity, 225 PSI
€410.54 /unit