WEG 10012ET3H444T-W22G | BB9YGN

WEG 10012ET3H444T-W22G 14383272 Electric Motor, 100Hp, 60Hz, 1200 Rpm

Item: BB9YGN Model: 10012ET3H444T-W22GCross Ref: 14383272
Limited Availability
€17,009.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Break-down Torque250%
Cold Locked Rotor Time36 sec.
CompositionCast Iron
Connection Cables Quantity6
DesignB
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %82%
Efficiency At 50 %68%
Efficiency At 75 %78%
Fan Cover MaterialCast Iron
Fan MaterialPlastic
Flange TypeWithout
Frame444/5T
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsDouble
Hot Locked Rotor Time20 sec.
Hp100 hp
Impregnation MethodConstant Resin Flow
L. R. Amps600A
Locked Rotor Torque220%
Lrc6.2X(Code G)
Main Terminal Box Hole TypeNPT
Moment Of Inertia87.3 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1185 RPM
MountingFoot Mounted
No Load Amps36A
No. Of Holes2
No. Of Poles6
Noise Level69 dBA
Output100 hp
Output Rating100 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 203A (ISO 12944-C2)
Phase3
Power Factor At 1 %95
Power Factor At 50 %94.5
Power Factor At 75 %95
Rated Current96.8A
Rated Torque443 lbs.-ft.
Rated Voltage575V AC
Regreasing SystemAt Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 4140
Ships Factory DirectNo
Slip1.25%
Starting MethodDirect On Line
Synchronous Speed1200 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage575V AC

Shipping Info:

Ship weight (kg) 848.25

Product Variants

ProductModelVoltageFrequencyService FactorHpNo. Of PolesSynchronous SpeedFlange TypeOutput RatingPrice
WEG 03018ET3E286T-W22G | BB3UBF 03018ET3E286T-W22G208-230/460/380V AC50/60 Hz-30 hp41800 RPMWithout30 hp€3,568.65
WEG 10018ET3E405T-W22G | BB4TQZ 10018ET3E405T-W22G230/460/380V AC50/60 Hz1.25100 hp41800 RPMWithout100 hp€12,760.11
WEG 04018ET3E324T-W22G | BB6DPG 04018ET3E324T-W22G230/460/380V AC50/60 Hz-40 hp41800 RPMWithout40 hp€4,624.18
WEG 01518ET3E254T-SG | BB6JKN 01518ET3E254T-SG230/460/190-220/380-415V AC50/60 Hz1.15-41800 RPMWithout15 hp€1,909.06
WEG 02536ET3E284TS-W22G | BB7BQH 02536ET3E284TS-W22G230/460/380V AC50/60 Hz1.2525 hp23600 RPMWithout25 hp€3,341.37
WEG 00152ET3E182T-SG | BB7JYE 00152ET3E182T-SG230/460/190-220/380-415V AC50/60 Hz1.15-61200 RPMWithout1 1/2 hp€861.08
WEG 02518ET3H284T-W22G | BB7JYW 02518ET3H284T-W22G575V AC60 Hz1.2525 hp41800 RPMWithout25 hp€3,083.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 10012ET3H444T-W22G 14383272 Electric Motor, 100Hp, 60Hz, 1200 Rpm
€17,009.19 /unit