Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APOLLO 36LF20401PR Water Pressure Reducing Valve 3/4 Inch | AC6WNA 36N610

APOLLO VALVES 36LF20401PR Water Pressure Reducing Valve 3/4 Inch

Item: AC6WNA Model: 36LF20401PRCross Ref: 36N610
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€253.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Pressure Reducing Valve
ColorYellow, Bronze
Connection TypePress
D10.75
D20.75
FinishNone
Height4 3/4"
Lead FreeYes
Length6.094"
MaterialLead Free Bronze
Max. Medium Temp.180°F
Max. Operating Pressure300 psi
Min. Medium Temp.33°F
Outer Pipe Dia. Connection 10.75"
Outer Pipe Dia. Connection 20.75"
Peak Medium Temp.180°F
Preset Pressure Settings50 psi
Pressure Rating25 psi to 75 psi, 5 psig to 75 psig
Series36 Series Pressure Reducing Valves
ShapeStraight
Size3/4"
StrainerYes
Suitable For GasesNo
Suitable For LiquidsNo
Suitable For SteamNo
Surface ProtectionNone
TypeStandard
ApplicationCommercial Use, Institutional Use, Residential Use
Body MaterialBronze
Bonnet MaterialBronze
Coating/liningNSF Listed Fusion Bonded Epoxy Lining and Coating
ConnectionsPress x Press
Disc MaterialEPDM
Factory Set Pressure50 psi
For MediaWater
Includes StrainerStrainer Included
Inlet Connection Size3/4"
Low-lead ComplianceLow-Lead Compliant
Max. Continuous Flow Rate20 GPM
Max. Operating Temperature180°F
Nsf Certifications For Food And Drinking WaterNSF 372
Operating Pressure Range25 psi to 299 psi
Outlet Connection Size3/4"
Overall Height5 5/8"
Overall Width5 13/16"
Pressure Adjustment Range25 psig to 75 psig
Seat MaterialEPDM
StandardsASSE 1003, BUILD AMERICA BUY AMERICA (BABA) ACT, BUY AMERICAN ACT (BAA), CSA B356

Shipping Info:

Ship weight (kg) 1.638
Ship height (cm)10.92
Ship length (cm)20.07
Ship width (cm)12.7
HS code8481100090
Country of OriginUS

Product Variants

ProductModelHeightPipe SizeAdjustable Pressure RangeConnection TypeMax. PressureMax. Temp.Preset Pressure SettingsTypePrice
APOLLO 36LF20601PR Water Pressure Reducing Valve 1-1/4 Inch | AC6WMW 36N606 36LF20601PR7 1/2"1 1/4"25 psi to 75 psiPress250 psi180°F50 psiStandard€365.90
APOLLO 36LF20701PR Water Pressure Reducing Valve 1-1/2 Inch | AC6WMX 36N607 36LF20701PR7 1/2"1 1/2"25 psi to 75 psiPress250 psi180°F50 psiStandard€457.92
APOLLO 36LF20801PR Water Pressure Reducing Valve 2 Inch | AC6WMY 36N608 36LF20801PR9 3/4"2"25 psi to 75 psiPress250 psi180°F50 psiStandard€782.69
APOLLO 36LF20301PR Water Pressure Reducing Valve 1/2 Inch | AC6WMZ 36N609 36LF20301PR4 3/4"1/2"25 psi to 75 psiPress250 psi180°F50 psiStandard€152.36
APOLLO 36LF20501PR Water Pressure Reducing Valve 1 Inch | AC6WNB 36N611 36LF20501PR5.906"1"25 psi to 75 psiPress250 psi180°F50 psiStandard€172.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 36LF20401PR Water Pressure Reducing Valve 3/4 Inch
€253.39 /unit