WEG 02536ET3E256JP-W22 | BB9VYV

WEG 02536ET3E256JP-W22 Electric Motor, 25Hp, 60Hz, 3600 Rpm

Item: BB9VYV Model: 02536ET3E256JP-W22
In Stock

Get it by Friday, Jun 13

€3,329.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
ApplicationClosed Coupled
Body DesignCast Iron
CompositionCast Iron
Ct Speed Range2:1
Efficiency91.7%
Enclosure IecIP55
Frame256JP
Hp25 hp
Inverter RatingInverter Duty
Mounting ArrangementF1, F2
Nema FrameNEMA 254-6JP
Nema MountC Face With Base
Output Hp25 hp
Output Kw18.5 kW
Output Rpm3515 RPM
Phase3
Replaces02536EP3E256JP-W22
Rpm3600 RPM
Service Factor1
Ships Factory DirectNo
Temp CodeT3C = 160°C
Voltage208-230/460V
Weight380 lbs.

Shipping Info:

Ship weight (kg) 170.1
Ship height (cm)32.26
Ship length (cm)73.93
Ship width (cm)37.08
Country of OriginBR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 02536ET3E256JP-W22 Electric Motor, 25Hp, 60Hz, 3600 Rpm
€3,329.25 /unit