Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR MDP17-6 Dowel Pin 416 Stainless Steel 5 Diameter x 30mm L - Pack Of 10 | AE3MZA 5EDH9

APPROVED VENDOR MDP17-6 Dowel Pin, Press Fit, 30 mm Lg., 5 mm Pin Dia., Rockwell C36-C42, Gr. 416, SS, 10 Pk

Item: AE3MZA Model: MDP17-6Cross Ref: 5EDH9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
GradeGrade 416
HardnessRockwell C36-C42
Length30 mm
Length Tolerance0 mm to +0.5 mm
MaterialStainless Steel
Pin Dia.5 mm
Pin StyleHardened Ground
Pin TypePress Fit
System Of MeasurementMetric
Display Qty10
Material Grade/class416
Overall Length Tolerance+0.5 mm/-0 mm
Pin Diameter5.012 mm
Rockwell HardnessC36-42
Shank Length30 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
HS code7318290000
Country of OriginUS

Product Variants

ProductModelHardnessPin StyleLength TolerancePin TypePin Dia.MaterialGradePkg. Qty.Price
APPROVED VENDOR MDP17-1 Dowel Pin 416 Stainless Steel 5 Diameter x 10mm L - Pack Of 10 | AE3MYV 5EDH4 MDP17-1Rockwell C36-C42Hardened Ground0 mm to +0.5 mmPress Fit5 mmStainless SteelGrade 41610€16.02
APPROVED VENDOR MDP17-2 Dowel Pin 416 Stainless Steel 5 Diameter x 12mm L - Pack Of 10 | AE3MYW 5EDH5 MDP17-2Rockwell C36-C42Hardened Ground0 mm to +0.5 mmPress Fit5 mmStainless SteelGrade 41610€24.43
APPROVED VENDOR MDP17-3 Dowel Pin 416 Stainless Steel 5 Diameter x 16mm L - Pack Of 10 | AE3MYX 5EDH6 MDP17-3Rockwell C36-C42Hardened Ground0 mm to +0.5 mmPress Fit5 mmStainless SteelGrade 41610€21.34
APPROVED VENDOR MDP17-4 Dowel Pin 416 Stainless Steel 5 Diameter x 20mm L - Pack Of 10 | AE3MYY 5EDH7 MDP17-4Rockwell C36-C42Hardened Ground0 mm to +0.5 mmPress Fit5 mmStainless SteelGrade 41610€25.88
APPROVED VENDOR MDP17-5 Dowel Pin 416 Stainless Steel 5 Diameter x 24mm L - Pack Of 10 | AE3MYZ 5EDH8 MDP17-5Rockwell C36-C42Hardened Ground0 mm to +0.5 mmPress Fit5 mmStainless SteelGrade 41610€25.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR MDP17-6 Dowel Pin, Press Fit, 30 mm Lg., 5 mm Pin Dia., Rockwell C36-C42, Gr. 416, SS, 10 Pk
€22.54 /pack