WEG 02036OT3E254TC-SG | BC3JBL

WEG 02036OT3E254TC-SG 13163469 Electric Motor, 20Hp, 60Hz, 3600 Rpm

Item: BC3JBL Model: 02036OT3E254TC-SGCross Ref: 13163469
In Stock

Get it by Thursday, Jun 12

€2,129.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque240%
Cold Locked Rotor Time23 sec.
CompositionSteel
Connection Cables Quantity12
DesignB
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %87%
Efficiency At 50 %76%
Efficiency At 75 %83%
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
Flange TypeC
Frame254/6TC
Frame MaterialRolled Steel
Frequency50/60 Hz
Grounding LugsSuperior
Hot Locked Rotor Time13 sec.
Hp20 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps286/143A
Locked Rotor Torque180%
Lrc6.0X(Code G)
Main Terminal Box Hole Size1.732"
Moment Of Inertia0.7848 lbs.-sq. ft.
Motor Enclosure DesignOpen Dripproof
Motor Speed3525 RPM
MountingFoot Mounted
No Load Amps17/8.5A
No. Of Poles2
Noise Level70 dBA
Output20 hp
Output Rating20 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Phase3
Power Factor At 1 %91
Power Factor At 50 %90.2
Power Factor At 75 %91
Rated Current47.6/23.8A
Rated Torque29.8 lbs.-ft.
Rated Voltage230/460V AC
Regreasing SystemAt Drive End And Non Drive End
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip2.08%
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage230/460/190-220/380-415V AC

Shipping Info:

Ship weight (kg) 84.15
Ship height (cm)24.38
Ship length (cm)39.88
Ship width (cm)30.99
Country of OriginUS

Product Variants

ProductModelVoltageFrequencyHpNo. Of PolesSynchronous SpeedFlange TypeOutput RatingFramePrice
WEG 02018OT3E256T-SG | BB6RTN 02018OT3E256T-SG230/460/190-220/380-415V AC50/60 Hz-41800 RPMWithout20 hp254/6T€2,133.30
WEG 00718OT3E213T-SG | BB6TUU 00718OT3E213T-SG230/460/190-220/380-415V AC50/60 Hz7 1/2 hp41800 RPMWithout7 1/2 hp213/5T€1,157.14
WEG 01518OT3E254T-SG | BB7TAF 01518OT3E254T-SG230/460/190-220/380-415V AC50/60 Hz-41800 RPMWithout15 hp254/6T€1,785.81
WEG 00336OT3E145T-SG | BB8EKF 00336OT3E145T-SG230/460/190-220/380-415V AC50/60 Hz-23600 RPMWithout3 hp143/5T€714.08
WEG 00518OT3E184T-SG | BB8GDT 00518OT3E184T-SG230/460/190-220/380-415V AC50/60 Hz5 hp41800 RPMWithout5 hp182/4T€833.96
WEG 01018OT3E215T-SG | BB8GDX 01018OT3E215T-SG230/460/190-220/380-415V AC50/60 Hz10 hp41800 RPMWithout10 hp213/5T€1,357.28
WEG 00518OT3V184T-SG | BB8GWK 00518OT3V184T-SG200/400V AC60 Hz5 hp41800 RPMWithout5 hp182/4T€833.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 02036OT3E254TC-SG 13163469 Electric Motor, 20Hp, 60Hz, 3600 Rpm
€2,129.27 /unit