WEG 00518OT3V184T-SG | BB8GWK

WEG 00518OT3V184T-SG 12792537 Electric Motor, 5Hp, 60Hz, 1800 Rpm

Item: BB8GWK Model: 00518OT3V184T-SGCross Ref: 12792537
In Stock

Get it by Monday, Jun 16

€833.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque310%
Cold Locked Rotor Time21 sec.
CompositionSteel
Connection Cables Quantity12
DesignB
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %82%
Efficiency At 50 %63%
Efficiency At 75 %76%
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
Flange TypeWithout
Frame182/4T
Frame MaterialRolled Steel
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time12 sec.
Hp5 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps105/52.4A
Locked Rotor Torque200%
Lrc7.2X(Code J)
Main Terminal Box Hole Size1.118"
Moment Of Inertia0.4003 lbs.-sq. ft.
Motor Enclosure DesignOpen Dripproof
Motor Speed1760 RPM
MountingFoot Mounted
No Load Amps7.24/3.62A
No. Of Poles4
Noise Level55 dBA
Output5 hp
Output Rating5 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Phase3
Power Factor At 1 %89.5
Power Factor At 50 %88.5
Power Factor At 75 %88.5
Rated Current14.6/7.28A
Rated Torque14.9 lbs.-ft.
Rated Voltage200/400V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip2.22%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage200/400V AC

Shipping Info:

Ship weight (kg) 39.6
Ship height (cm)24.38
Ship length (cm)39.88
Ship width (cm)30.99
Country of OriginUS

Product Variants

ProductModelVoltageFrequencyHpNo. Of PolesSynchronous SpeedFlange TypeOutput RatingFramePrice
WEG 02018OT3E256T-SG | BB6RTN 02018OT3E256T-SG230/460/190-220/380-415V AC50/60 Hz-41800 RPMWithout20 hp254/6T€2,133.30
WEG 00718OT3E213T-SG | BB6TUU 00718OT3E213T-SG230/460/190-220/380-415V AC50/60 Hz7 1/2 hp41800 RPMWithout7 1/2 hp213/5T€1,157.14
WEG 01518OT3E254T-SG | BB7TAF 01518OT3E254T-SG230/460/190-220/380-415V AC50/60 Hz-41800 RPMWithout15 hp254/6T€1,785.81
WEG 00336OT3E145T-SG | BB8EKF 00336OT3E145T-SG230/460/190-220/380-415V AC50/60 Hz-23600 RPMWithout3 hp143/5T€714.08
WEG 00518OT3E184T-SG | BB8GDT 00518OT3E184T-SG230/460/190-220/380-415V AC50/60 Hz5 hp41800 RPMWithout5 hp182/4T€833.96
WEG 01018OT3E215T-SG | BB8GDX 01018OT3E215T-SG230/460/190-220/380-415V AC50/60 Hz10 hp41800 RPMWithout10 hp213/5T€1,357.28
WEG 01536OT3E215T-SG | BB8JGN 01536OT3E215T-SG230/460/190-220/380-415V AC50/60 Hz-23600 RPMWithout15 hp213/5T€1,719.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00518OT3V184T-SG 12792537 Electric Motor, 5Hp, 60Hz, 1800 Rpm
€833.96 /unit