WEG 02018OT3E256TC-W40 General Purpose Motor, Open Dripproof, Rigid Base Mount, 20 HP, 1765 RPM, 230/460V AC | CL4YHA

WEG 02018OT3E256TC-W40 14494774 General Purpose Motor, Open Dripproof, Rigid Base Mount, 20 HP, 1765 RPM, 230/460V AC

Item: CL4YHA Model: 02018OT3E256TC-W40Cross Ref: 12N922 / 14494774
Limited Availability
€2,056.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque250%
Cold Locked Rotor Time46 sec.
Connection Cables Quantity12
DesignB
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %84%
Efficiency At 50 %69%
Efficiency At 75 %79%
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
Flange TypeC
Frame254/6TC
Frame MaterialCast Iron
Frequency50/60 Hz
Grounding LugsSingle
Hot Locked Rotor Time26 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps308/154A
Locked Rotor Torque220%
Lrc6.4X(Code G)
Main Terminal Box Hole Size1 1/2"
Main Terminal Box Hole TypeNPT
Moment Of Inertia3.13 lbs.-sq. ft.
Motor Enclosure DesignOpen Dripproof
Motor Speed1770 RPM
MountingFoot Mounted
No Load Amps20/10A
No. Of Poles4
Noise Level62 dBA
Output20 hp
Output Rating20 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 203A (ISO 12944-C2)
Power Factor At 1 %93
Power Factor At 50 %92.4
Power Factor At 75 %93
Rated Current48.2/24.1A
Rated Torque59.3 lbs.-ft.
Rated Voltage230/460V AC
Regreasing SystemAt Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip1.67%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage230/460/380V AC
Cc NumberCC029A
Full Load Amps48.2/24.1A
Hp20 hp
Hz60 Hz
Ins. ClassClass F
Length Less Shaft18 13/16"
Manufacturers Warranty Length3 yrs.
Max. Ambient Temp.40°C
Motor ApplicationGeneral Application
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialCast Iron
Motor Mounting TypeRigid Base
Motor Service Factor1.25
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionNone
Nameplate Rpm1765 RPM
Nema DesignNone
No. Of Speeds1
Nominal Efficiency93%
Overall Length22 13/16"
PhaseThree
Rpm Range1701-1800 RPM
Shaft Dia.1 5/8"
Shaft Length4"
StandardsCE, CSA, UL
Usable @ 200vNo
Usable @ 208vYes
Weight303 lbs.

Shipping Info:

Ship weight (kg) 135
Ship length (cm)58.67
Ship width (cm)2.54

Product Variants

ProductModelMotor Enclosure DesignFrequencyService FactorVoltagePhaseNameplate RpmHpFull Load AmpsPrice
DAYTON 10C897 Motor 3 Phase 1/2hp 1725 208-230/460 Eff 67.3 | AA2BLZ 10C897Totally Enclosed Fan Cooled50/60 Hz1208-230/460V AC31725 RPM1/2 hp1.9/1A€520.75
DAYTON 10C899 Motor 3 Phase 3/4hp 1725 208-230/460 Eff 73.6 | AA2BMA 10C899Totally Enclosed Fan Cooled50/60 Hz1208-230/460V AC31725 RPM3/4 hp2.8/1.5A€622.13
DAYTON 10C901 Motor 3 Phase 1/2hp 3450 208-230/460 Eff 71.0 | AA2BMB 10C901Totally Enclosed Fan Cooled50/60 Hz1.15208-230/460V AC33450 RPM1/2 hp2/1A€415.23
DAYTON 11W365 Motor 3 Phase 1/4hp 1750 208-230/460 Eff 68.0 | AA3VCB 11W365Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31720 RPM1/4 hp1/0.5A€425.82
DAYTON 11W368 Motor 3 Phase 1/3hp 1140 208-230/460 Eff 68.0 | AA3VCC 11W368Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31140 RPM1/3 hp1.5/0.7A€327.97
DAYTON 11W369 Motor 3 Phase 1.5hp 1170 208-230/460v Eff 87.5 | AA3VCD 11W369Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31170 RPM1 1/2 hp4.4/2.2A€1,080.68
DAYTON 1K057 General Purpose Motor Carbon Steel Tefc 1/6 Hp 1725 Rpm 42cz | AA9ZJM 1K057Totally Enclosed Fan Cooled60 Hz1.15115/230V AC11725 RPM1/6 hp3.8/1.9A€585.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 02018OT3E256TC-W40 14494774 General Purpose Motor, Open Dripproof, Rigid Base Mount, 20 HP, 1765 RPM, 230/460V AC
€2,056.24 /unit