WEG 01036OP3HFP213TC | BB3YLW

WEG 01036OP3HFP213TC Electric Motor, 10Hp, 60Hz, 3515 Rpm

Item: BB3YLW Model: 01036OP3HFP213TC
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
CompositionCast Iron
Enclosure TypeOpen Dripproof
Frame213TC
Hp10 hp
Phase3
Rpm3600 RPM
Ships Factory DirectNo
Voltage575V AC

Shipping Info:

Ship weight (kg) 48.15

Product Variants

ProductModelVoltagePhaseHpFrameRpmFrame MaterialService FactorOverall LengthPrice
WEG 01036EP3E215JP-W22 | BB2BPQ 01036EP3E215JP-W22208/230/460V AC310 hp213JP3600 RPM----
RFQ
WEG 04089EP3QCT326V | BB2GNK 04089EP3QCT326V---------
RFQ
WEG 01018ES1E215JM | BB2LRY 01018ES1E215JM208/230/460V AC1-215JM1800 RPM---€1,551.08
WEG 01036EP3E215JM-W22 | BB2NLT 01036EP3E215JM-W22208/230/460V AC3-213JM3600 RPM----
RFQ
WEG 01036EP3ESS215TCFL | BB2TXN 01036EP3ESS215TCFL208/230/460V AC310 hp215TC3600 RPM---€1,790.47
WEG 01036ET3ERS215TC | BB2TXP 01036ET3ERS215TC208/230/460V AC310 hp215TC3600 RPM----
RFQ
WEG 01012ET3PCT256T | BB2UCH 01012ET3PCT256T---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 01036OP3HFP213TC Electric Motor, 10Hp, 60Hz, 3515 Rpm